Shop All Plastic Bags
Partners Brand
10" x 13" Resealable Polypro Bags, 1.5 mil, Clear, PK 1000
Mfr # PBR130
Zoro # G2293501
product price: $148.99
/pk 1000, $0.15/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Thickness 1.5 mil
- Hang Hole No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PBR130
- Zoro # G2293501
- UPC # 848109038667
- Country of Origin China
- Category Plastic Bags
Dimensions
Size | 10" x 13" |
Details
Item | Resealable Polypro Bags |
Color | Clear |
Thickness | 1.5 mil |
Hang Hole | No |
Description
Polypro Bag Resealable,1.5 mil,10x13 In.,Package Quantity 1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESCO Dual-Layer Roll, 1/16"x24"x50ft, Dk Blue (66204)
- AVERY Avery® Easy Peel Inkjet Address Labels, 1-1/3 x 4, White, 1400/Box (8462)
- CONDOR OUTDOOR PRODUCTS VENTURE PACK, BLACK (160-002)
- KYOCERA Kyocera Black Toner Cartridge, 7,200 Yield (TK-1172)
- PARTNERS BRAND 5" x 5" Reclosable Polypro Bags, 2 mil, Clear, PK 1000 (PZ112)
- PARTNERS BRAND 4" x 6" Parts Bags W/ Hang Holes, 4 mil, Clear, PK 1000 (PB12004)
- PARTNERS BRAND 6" x 8" Parts Bags W/ Hang Holes, 4 mil, Clear, PK 1000 (PB12006)
- PARTNERS BRAND 9" x 12" Parts Bags W/ Hang Holes, 4 mil, Clear, PK 1000 (PB12009)
- PARTNERS BRAND 8" x 4" x 20" Poly Bags, 2 mil, Clear, PK 1000 (PB1579)
- PARTNERS BRAND 8" x 8" Flat Poly Bags, 4 mil, Clear, PK 1000 (PB1130)
- PARTNERS BRAND 7" x 12" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB459)
- Partners Brand Plastic Bags