Shop All Plastic Bags
Partners Brand
10" x 13" Resealable Poly Bags, 4 mil, Clear, PK 500
Mfr # PRR101304
Zoro # G9042457
product price: $207.99
/pk 500, $0.42/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Thickness 4 mil
- Hang Hole No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PRR101304
- Zoro # G9042457
- UPC # 848109053455
- Country of Origin China
- Category Plastic Bags
Dimensions
Size | 10" x 13" |
Details
Item | Resealable Poly Bags |
Color | Clear |
Thickness | 4 mil |
Hang Hole | No |
Description
Bag,Reseal,Poly,10 In. x 13 In.,4M,Clear,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDUPRESS Sight Words in a Flash™ Word Walls, Grades K-1 (TCR62425)
- PCI Pci Konica Minolta Tn613Y Tn-613Y A0Tm230 Yellow Toner Cartridge For (TN613Y-PC)
- RUBBERMAID Optimizers Six-Pocket Organizer, 26 21/32 x 3 4/5 x 11 9/16, Black (96060ROS)
- BAUMGARTENS Sharpener w/ Eraser, 2-5/8", 20/Display Box, Assorted (BAU19550)
- PARTNERS BRAND 9" x 12" Resealable Poly Bags, 4 mil, Clear, PK 500 (PRR091204)
- PARTNERS BRAND 7" x 10" Resealable Poly Bags, 4 mil, Clear, PK 500 (PRR071004)
- PARTNERS BRAND 12" x 15" Resealable Poly Bags, 4 mil, Clear, PK 500 (PRR121504)
- PARTNERS BRAND 4" x 725 ft. Poly Tubing, 6 mil, Clear (PT0406)
- PARTNERS BRAND 9" x 12" Flat Poly Bags, 4 mil, Clear, PK 1000 (PB1150)
- PARTNERS BRAND 2" x 4" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB345)
- SHOPTOUGH Bulk Bags, 165 g/sq m, White, PK 5 (228284)
- Partners Brand Plastic Bags