Shop All Plastic Bags
Partners Brand
10" x 12" Resealable Poly Bags, 4 mil, Clear, PK 500
Mfr # PRR101204
Zoro # G9042463
product price: $199.99
/pk 500, $0.40/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Thickness 4 mil
- Hang Hole No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PRR101204
- Zoro # G9042463
- UPC # 848109053448
- Country of Origin China
- Category Plastic Bags
Dimensions
Size | 10" x 12" |
Details
Item | Resealable Poly Bags |
Color | Clear |
Thickness | 4 mil |
Hang Hole | No |
Description
Bag,Reseal,Poly,10 In. x 12 In.,4M,Clear,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 36" x 24" Open Poly Bags, 3 mil, Clear (5DHK4)
- SWIFT RESPONSE Swift Response 240241 5 ft. x 4 in. Clear Waterproof Repair Flex Tape (240241)
- MASTERVISION Cork Bulletin Board 23-39/64"W (CA021170)
- LEARNING RESOURCES Snap Cubes®, Set of 500 (7585)
- PARTNERS BRAND 6" x 8" White Block Poly Bags, 6 mil, Clear, PK 1000 (PB4024)
- PARTNERS BRAND 30" x 40" Flat Poly Bags, 6 mil, Clear, PK 100 (PB8686)
- PARTNERS BRAND 8" x 4" x 20" Poly Bags, 2 mil, Clear, PK 1000 (PB1579)
- PARTNERS BRAND 6" x 8" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB435)
- PARTNERS BRAND 30" x 30" Flat Poly Bags, 6 mil, Clear, PK 100 (PB8670)
- PARTNERS BRAND 36" x 36" Flat Poly Bags, 6 mil, Clear, PK 50 (PB8688)
- OFFICESPACE 38 in. x 48 in.- 4 Mil Flat Poly Bags- 100 (OF1701286)
- Partners Brand Shipping & Packing Bags