Shop All Plastic Bags
Partners Brand
10" x 12" Poly Bags, 2 mil, Clear, PK 1000
Mfr # PB3655
Zoro # G6504307
product price: $186.99
/pk 1000, $0.19/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 2 mil
- Hang Hole No
- Size 10" x 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PB3655
- Zoro # G6504307
- UPC # 841436032827
- Country of Origin China
- Category Plastic Bags
Dimensions
Size | 10" x 12" |
Details
Item | Poly Bags |
Color | Clear |
Thickness | 2 mil |
Hang Hole | No |
Description
Poly Bag,10 x 12 In.,2 Mil,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Magic Tape, 1 x 2592 in., Clear, PK3 (810-72-3PK)
- TARIFOLD Desk Unit Starter Set, 60 Pockets, Asst (D296)
- BETTER OFFICE PRODUCTS All Occasion Greeting Cards & Envs, 4in. x 6in. 6 Nature Americana Designs, Blank Inside, 50PK (64569)
- AVERY Avery® Easy Align® Self-Laminating ID Labels, 00754, 5 x 7-1/2", Pack of 25 (7278200754)
- PARTNERS BRAND 10" x 12" Poly Bags, 2 mil, Blue, PK 1000 (PB3655BL)
- PARTNERS BRAND 5" x 7" Resealable Poly Bags, 1.5 mil, Clear, PK 1000 (PRR050715)
- PARTNERS BRAND 12" x 12" Parts Bags W/ Hang Holes, 4 mil, Clear, PK 500 (PB12013)
- PARTNERS BRAND 3" x 4" White Block Poly Bags, 4 mil, Clear, PK 1000 (PB3984)
- PARTNERS BRAND 8" x 12" Flat Poly Bags, 1 mil, Clear, PK 1000 (PB2290)
- PARTNERS BRAND 26" x 30" Flat Poly Bags, 2 mil, Clear, PK 250 (PB622)
- ZORO SELECT 10" x 7" Open Poly Bags, 1.50 mil, Clear (5DGD1)
- Partners Brand Shipping & Packing Bags