Shop All Plastic Bags
Partners Brand
10" x 12" Poly Bags, 2 mil, Blue, PK 1000
Mfr # PB3655BL
Zoro # G6504289
product price: $225.99
/pk 1000, $0.23/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 2 mil
- Hang Hole No
- Size 10" x 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PB3655BL
- Zoro # G6504289
- UPC # 848109011820
- Country of Origin China
- Category Plastic Bags
Dimensions
Size | 10" x 12" |
Details
Item | Poly Bags |
Color | Blue |
Thickness | 2 mil |
Hang Hole | No |
Description
Poly Bag,10 x 12 In.,2 Mil,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Cord, 100 ft. L, 1/2" dia., Black (ZUSA287500-100)
- SHARPIE Pocket Style Highlighters, Chisel Tip, Assorted Ink/Barrel Colors, PK5 (1908101)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, Days of the Week, "SUN", 1", White, 500/Roll (DL6561)
- MOORECO 48"x72" Magnetic, Reversible Cork/Porcelain Combination Board, Gloss (668AG-DC)
- PARTNERS BRAND 10" x 12" Poly Bags, 2 mil, Clear, PK 1000 (PB3655)
- PARTNERS BRAND 5" x 7" White Block Reclosable Poly Bags, 2 mil, Clear, PK 1000 (PB3959)
- PARTNERS BRAND 24" x 30" Flat Poly Bags, 6 mil, Clear, PK 100 (PB8630)
- PARTNERS BRAND 4" x 4" Flat Poly Bags, 4 mil, Clear, PK 1000 (PB1050)
- PARTNERS BRAND 12" x 7" x 17" Flat Handle Grocery Bags, PK 300 (BGFH102UP)
- PARTNERS BRAND 12" x 7" x 14" Flat Handle Grocery Bags, PK 300 (BGFH101D)
- ZORO SELECT 13" x 5" Open Poly Bags, 1.25 mil, Clear (5DTC1)
- Partners Brand Plastic Bags