Shop All Plastic Bags
Partners Brand
10" x 12" Poly Bags, 2 mil, Black, PK 1000
Mfr # PB3655BK
Zoro # G6504298
product price: $225.99
/pk 1000, $0.23/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 2 mil
- Hang Hole No
- Size 10" x 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PB3655BK
- Zoro # G6504298
- UPC # 848109011868
- Country of Origin China
- Category Plastic Bags
Dimensions
Size | 10" x 12" |
Details
Item | Poly Bags |
Color | Black |
Thickness | 2 mil |
Hang Hole | No |
Description
Poly Bag,10 x 12 In.,2 Mil,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMOSAFE Shipping Container, 13-1/2" Inside Width (301)
- PARTNERS BRAND 12" x 8" x 24" Gusseted Poly Bags, 1.5 mil, Clear, PK 500 (PB1475)
- MOORECO 48"x96" Magnetic Steel Whiteboard, Gloss (219PH)
- AVERY DENNISON Numerical Index Tab 8-1/2 x 11", #3, White, PK25 (11913)
- PARTNERS BRAND 10" x 12" Poly Bags, 2 mil, Clear, PK 1000 (PB3655)
- PARTNERS BRAND 4" x 6" Flat Poly Bags, 4 mil, Clear, PK 1000 (PB1060)
- PARTNERS BRAND 6" x 1075 ft. Poly Tubing, 4 mil, Clear (PT0604)
- PARTNERS BRAND 7" x 9" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB458)
- PARTNERS BRAND 9" x 12" Flat Poly Bags, 4 mil, Clear, PK 1000 (PB1150)
- PARTNERS BRAND 5" x 6" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB411)
- FARBER BAG & SUPPLY CO Mesh Bags with Drawtape, 24"L x 22"W (22X24 RED PLSC MESH BAG)
- Partners Brand Shipping & Packing Bags