Shop All Plastic Bags
Partners Brand
10" x 12" Flat Poly Bags, 4 mil, Clear, PK 1000
Mfr # PB1175
Zoro # G4898629
product price: $248.99
/pk 1000, $0.25/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Puncture Resistant, Heavy Duty
- Width 10"
- Color Clear
- Thickness 4 mil
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PB1175
- Zoro # G4898629
- UPC # 841436025669
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 10" |
Size | 10" x 12" |
Overall Length | 12" |
Details
Item | Flat Poly Bags |
Features | Puncture Resistant, Heavy Duty |
Color | Clear |
Thickness | 4 mil |
Material | Polyethylene |
Standards | FDAUSDA |
Hang Hole | No |
Application | Tool, Industrial Part |
Bag Thickness | 4 mil (102 Micron) |
Recycled | No |
Post-consumer-waste% | 0 |
Description
Flat Poly Bag,10x12 In.,4 mil,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEENAH PAPER Paper, Bright, 500, PK500 (26791)
- HY-KO Fluorescent Window Markers, White, 3PK (A40620)
- HP HP 67XL, 3YM57AN High-Yield Black Original Ink Cartridge (3YM57AN#140)
- BUSINESS SOURCE 2-Ply Tab Color Letter Fastener Folder, PK50 (17571)
- PARTNERS BRAND 5" x 7" Resealable Poly Bags, 1.5 mil, Clear, PK 1000 (PRR050715)
- PARTNERS BRAND 3" x 20" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB374)
- PARTNERS BRAND 18" x 24" VCI Poly Bags, 4 mil, Blue, PK 250 (VCIPB1824)
- PARTNERS BRAND 5" x 6" Reclosable Poly Bags, 6 mil, Clear, PK 1000 (PB4403)
- PARTNERS BRAND 12" x 15" Reclosable Polypro Bags, 4 mil, Clear, PK 500 (PZ220)
- PARTNERS BRAND 6" x 9" White Block Poly Bags, 4 mil, Clear, PK 1000 (PB4000)
- PARTNERS BRAND 6" x 8" Polypro Bags, 1.5 mil, Clear, PK 1000 (PZ432)
- Partners Brand Shipping & Packing Bags