Shop All Plastic Bags
Partners Brand
10" x 12" Flat Poly Bags, 1 mil, Clear, PK 1000
Mfr # PB2330
Zoro # G4898665
product price: $70.19
/pk 1000, $0.07/ea
$70.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10"
- Color Clear
- Thickness 1 mil
- Material Polyethylene
- Standards FDAUSDA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PB2330
- Zoro # G4898665
- UPC # 841436038010
- Country of Origin China
- Category Plastic Bags
Dimensions
Width | 10" |
Size | 10" x 12" |
Overall Length | 12" |
Details
Item | Flat Poly Bags |
Color | Clear |
Thickness | 1 mil |
Material | Polyethylene |
Standards | FDAUSDA |
Hang Hole | No |
Bag Thickness | 1 mil (25 Micron) |
Recycled | No |
Post-consumer-waste% | 0 |
Description
Flat Poly Bag,10x12 In.,1 mil,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OKI DATA Black Printer Ribbon (44173404)
- BANKERS BOX R-KIVE HD Storage Boxes, Letter/Legal, 12" x 16.5" x 10.38", Wht, PK20 (0724314)
- MINIGRIP Reclosable Poly Bag Zipper Seal 4" x 3", 2 mil, Clear, Pk1000 (MGRL2W0304)
- ZORO SELECT Stretch Wrap, LLDPE, 5000 ft. L, 20" W (56HG27)
- PARTNERS BRAND 12" x 7" x 17" Flat Handle Grocery Bags, PK 300 (BGFH102U)
- PARTNERS BRAND 8" x 12" Flat Poly Bags, 1 mil, Clear, PK 1000 (PB2290)
- PARTNERS BRAND 26" x 30" Flat Poly Bags, 2 mil, Clear, PK 250 (PB622)
- PARTNERS BRAND 6" x 8" Parts Bags W/ Hang Holes, 4 mil, Clear, PK 1000 (PB12006)
- PARTNERS BRAND 6" x 16" Flat Poly Bags, 4 mil, Clear, PK 1000 (PB1121)
- PARTNERS BRAND 7" x 12" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB459)
- ZORO SELECT 12" x 6" Open Poly Bags, 0.75 mil, Clear (5DRW8)
- Partners Brand Shipping & Packing Bags