Shop All Plastic Bags
Partners Brand
10" x 10" Poly Bags, 2 mil, Clear, PK 1000
Mfr # PB3650
Zoro # G6504359
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Thickness 2 mil
- Hang Hole No
- Size 10" x 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # PB3650
- Zoro # G6504359
- UPC # 841436032810
- Country of Origin China
- Category Plastic Bags
Dimensions
Size | 10" x 10" |
Details
Item | Poly Bags |
Color | Clear |
Thickness | 2 mil |
Hang Hole | No |
Description
Poly Bag,10 x 10 In.,2 Mil,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROAMPAC Poly Mailer, 12x15.5", REC, Grey, PK1000 (MGB1215)
- U-MARK A10 Paint Marker Gold (10114)
- SCHOOL SMART BINDER POLYPROPYLENE ROUND RING 2 IN GREEN (086375)
- SWINGLINE GBC Paper Shredder, Cross-Cut, 5 gal., Blk/Slv, Duty: 4/40 (1757393F)
- PARTNERS BRAND 1" x 2" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB338)
- PARTNERS BRAND 12" x 16" Flat Poly Bags, 4 mil, Clear, PK 500 (PB1205)
- PARTNERS BRAND 4" x 5" White Block Reclosable Poly Bags, 2 mil, Clear, PK 1000 (PB3949)
- PARTNERS BRAND 26" x 30" Flat Poly Bags, 2 mil, Clear, PK 250 (PB622)
- PARTNERS BRAND 20" x 24" Anti-Static Poly Bags, 4 mil, Pink, PK 250 (PBAS1270)
- PARTNERS BRAND 6" x 8" Flat Poly Bags, 4 mil, Clear, PK 1000 (PB1105)
- ARMOR POLY 6" L x 4" W Open Poly Bags, 4 mil, Blue (PVCIBAG4MB0406IC)
- Partners Brand Shipping & Packing Bags