Shop All Anti-Fatigue Mats
Partners Brand
10 ft. L x PVC Closed Cell Foam, 3/8" Thick
Mfr # MAT121BY
Zoro # G4903048
product price: $418.99
/ea
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Length 10 ft
- Material PVC Closed Cell Foam
- Thickness .38 in
- Application Cold Floors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # MAT121BY
- Zoro # G4903048
- UPC # 841436078160
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 10 ft |
Width | 4 ft |
Details
Item | Economy Anti-Fatigue Mat |
Color | Black/Yellow |
Material | PVC Closed Cell Foam |
Thickness | .38 in |
Application | Cold Floors |
Type | Anti-Fatigue Matting |
Weight | 40 lb |
Description
Economy Anti-Fatigue Mat,4x10ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD ChemSpry Protect Apron BoundSeam Neck Ties Unvi YEL 100/Cs (97790)
- OCCUNOMIX Rain Pants, Yellow, 3XL, Fits Waist 52 to 54" (LUX-WBIB-Y3X)
- STI MARINE Marine Firestop Putty, 15.5 oz. Size, Red (MPU28)
- CONDOR Cut Resistant Gloves, PR (61JC35)
- PARTNERS BRAND 10 ft. L x Heavy Duty Rubber; Dense Foam, 1/2" Thick (MAT210BK)
- PARTNERS BRAND 9 ft. L x PVC Closed Cell Foam, 3/8" Thick (MAT114BY)
- PARTNERS BRAND 12 ft. L x PVC Closed Cell Foam, 3/8" Thick (MAT116BY)
- PARTNERS BRAND Premium Anti-Fatigue Mat, 8 ft. L x 3/8" Thick (MAT264BK)
- WEARWELL 8 ft. L x PVC Surface With PVC Sponge, 9/16" Thick (495)
- CROWN MATTING TECHNOLOGIES Ultra Antifatigue Mat, Gray, 3 ft. L x (CD 3423DG)
- NOTRAX 8 ft. L x PVC Closed Cell Foam, 5/8" Thick (410S0538BY)
- Partners Brand Anti-Fatigue Mats