Shop All Anti-Fatigue Mats
Partners Brand
10 ft. L x PVC Closed Cell Foam, 3/8" Thick
Mfr # MAT115BY
Zoro # G4903319
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Length 10 ft
- Material PVC Closed Cell Foam
- Thickness .38 in
- Application Cold Floors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # MAT115BY
- Zoro # G4903319
- UPC # 841436077989
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 10 ft |
Width | 3 ft |
Details
Item | Economy Anti-Fatigue Mat |
Color | Black/Yellow |
Material | PVC Closed Cell Foam |
Thickness | .38 in |
Application | Cold Floors |
Type | Anti-Fatigue Matting |
Weight | 15.10 lb |
Description
Economy Anti-Fatigue Mat,3x10ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Holster Pouch, Black (59002)
- PLASTICADE Panel, Vertical, HIP (4100-36-HI-P)
- CAT FOOTWEAR Size 11 Men's 6" Work Boot Steel Work Boot, Black (P89135)
- ACCUFORM Non Regulated Waste Label, 6 In. W, PK100 (MHZW14PSC)
- PARTNERS BRAND Premium Anti-Fatigue Mat, 8 ft. L x 3/8" Thick (MAT264BK)
- PARTNERS BRAND 12 ft. L x PVC Closed Cell Foam, 3/8" Thick (MAT116BY)
- PARTNERS BRAND 10 ft. L x Heavy Duty Rubber; Dense Foam, 1/2" Thick (MAT210BK)
- PARTNERS BRAND 9 ft. L x PVC Closed Cell Foam, 3/8" Thick (MAT114BY)
- BERTECH 8 ft. L x Vinyl Foam Cushion, 0.375 in. Thick (AFTX38-3x8BLK)
- WEARWELL 5 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- WEARWELL 60 ft. L x PVC Blown Sponge, 3/8" Thick (427.38X2X60BYL)
- Partners Brand Floor Mats