Shop All Anti-Fatigue Mats
Partners Brand
10 ft. L x Heavy Duty Rubber; Dense Foam, 1/2" Thick
Mfr # MAT210BK
Zoro # G5501721
Free Shipping & Returns
$1,176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 10 ft
- Width 3 ft
- Material Heavy Duty Rubber; Dense Foam
- Thickness .50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # MAT210BK
- Zoro # G5501721
- UPC # 841436079105
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 10 ft |
Width | 3 ft |
Details
Item | Marble Anti-Fatigue Mat |
Color | Black |
Material | Heavy Duty Rubber; Dense Foam |
Thickness | .50 in |
Mat Surface Pattern | Marble |
Application | Industry |
Type | Anti-Fatigue Matting |
Weight | 44.70 lb |
Description
Marble Anti-Fatigue Mat,3x10 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO 3In White Vinyl Letter D, 10PK (A30514)
- CONDOR Disposable Bib Apron, Polyethylene, 1.75 mil Thick, 46 in Long, White, Universal Size, 100 Pack (9F378)
- WEARWELL 8 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size M, PK12 (STPBW/M)
- PARTNERS BRAND 12 ft. L x PVC Closed Cell Foam, 3/8" Thick (MAT116BY)
- PARTNERS BRAND Premium Anti-Fatigue Mat, 6 ft. L x 3/8" Thick (MAT262BK)
- WEARWELL 29 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- WEARWELL 7 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick (496.12X4X7BL)
- NOTRAX Antifatigue Runner, Black/Yellow, 75 ft. L x 3 ft. W, Vinyl, Diamond Plate Surface Pattern, 1" Thick (36VL13)
- WEARWELL 37 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X3X37GY)
- WEARWELL 5 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- Partners Brand Anti-Fatigue Mats