Shop All Plastic Bags
Partners Brand
1" x 2" Flat Poly Bags, 2 mil, Clear, PK 1000
Mfr # PB338
Zoro # G4898735
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1"
- Color Clear
- Thickness 2 mil
- Material Polyethylene
- Standards FDAUSDA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # PB338
- Zoro # G4898735
- UPC # 841436027083
- Country of Origin China
- Category Plastic Bags
Dimensions
Width | 1" |
Size | 1" x 2" |
Overall Length | 2" |
Details
Item | Flat Poly Bags |
Color | Clear |
Thickness | 2 mil |
Material | Polyethylene |
Standards | FDAUSDA |
Hang Hole | No |
Post-consumer-waste% | 0 |
Recycled | No |
Bag Thickness | 2 mil (51 Micron) |
Description
Flat Poly Bag,1x2 In.,2 mil,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Cord, 300 ft. L, 3/8" dia., Black (ZUSA287375-300)
- SUNWORKS Paper, Constr, 9X12, Hrd, 50Sh Pk (PAC9903)
- DETECTAMET 13-1/2" x 18" Clipboard, Silver (300-O07-P30-A10)
- MASTER MAGNETICS Magnetic Plastic Clips, Yellow, PK2 (7521)
- PARTNERS BRAND 5" x 6" Reclosable Poly Bags, 6 mil, Clear, PK 1000 (PB4403)
- PARTNERS BRAND 24" x 2150 ft. Poly Tubing, 2 mil, Clear (PT2402)
- PARTNERS BRAND 7" x 11" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB449)
- PARTNERS BRAND 52" x 60" Flat Poly Bags, 4 mil, Clear, PK 25 (PB1341)
- PARTNERS BRAND 4" x 6" Reclosable Polypro Bags, 4 mil, Clear, PK 1000 (PZ210)
- PARTNERS BRAND 5" x 20" Flat Poly Bags, 1 mil, Clear, PK 1000 (PB2237)
- PARTNERS BRAND 8" x 10" Flat Poly Bags, 2 mil, Black, PK 1000 (PB465BK)
- Partners Brand Plastic Bags