Shop All Turning Inserts
Parlec
Triangle Turning Insert, Triangle, 2, TCMT, 0.0156 in
Mfr # T111615TTP
Zoro # G2792189
product price: $22.99
/ea
Sold in multiples of 10 for $229.90
$229.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TCMT
- Inscribed Circle 2
- Grade TT
- Corner Radius 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parlec
- MFR # T111615TTP
- Zoro # G2792189
- Country of Origin United States
- Category Turning Inserts
Dimensions
Corner Radius | 1 |
Mounting Hole Dia. | 0.108" |
Through Hole Inside Dia. | 0.108 in |
Description
Triangle Turning Insert, Inscribed Circle 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL NECK TORSION Power Bit PH2x150 (NTPH2150P1)
- DRILLCO 1/4, Spiral Flute 1/4" Shank Construction Reamer (427A116)
- TEKTON 1/2 Inch Drive x 7/16 Inch Deep 6-Point Impact Socket (SID23011)
- AIRCAT 1/2" Nitrocat Composite Impact Wrench (1375-XL)
- ACHTECK WNMG 332-KC4 ACK15A Application Range K10-K30 (964)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TPG, 1, Carbide (TPG321-AC5015S)
- KYOCERA Diamond Turning Insert, Diamond, 2, CCMT, .5, Carbide (CCMT21505WP CA510)
- WALTER Diamond Turning Insert, Diamond, 4, CCMT, 1, Carbide (CCMT120404-FM4 WSM10S)
- ATA Turning Insert, WNMG431, AF, AT201 GRD (90073)
- KYOCERA Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432 CA510)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0468 in, Carbide (TNMG333ESU-AC5015S)
- Parlec Turning Inserts