Shop All End Mill Holders
Parlec
Tool Holder, Style No.3, Triangle
Mfr # 363-T11-3
Zoro # G2792688
product price: $424.99
/ea
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Insert
- For Use With Finishing Tools
- Number of Inserts Required 1
- Insert Thickness 0.094"
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parlec
- MFR # 363-T11-3
- Zoro # G2792688
- Country of Origin United States
- Category End Mill Holders
Details
Item | Tool Holder |
Type | Insert |
For Use With | Finishing Tools |
Number of Inserts Required | 1 |
Insert Thickness | 0.094" |
Cutting Direction | Right Hand |
Insert Shape | Triangle |
Inscribed Circle | 0.250" |
Style | #3 |
Description
Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Flat Multi-Kut File, Chip-Breaking (73243000)
- DEWALT 3/16" Diamond Drill Bit (DW5576)
- CHANNELLOCK 9 1/2 in Griplock V-Jaw Tongue and Groove Plier, Serrated (GL10)
- WILTON Dead Blow Hammer Set, 32, 48, 64 oz., 3 Pc (11113)
- PARLEC Milling Chuck, CAT50, Projection 4.13 In. (C50-12MC4)
- PARLEC End Mill Holder, CAT40, Bore Dia 1.0000 In (C40-10EM1)
- PARLEC Modular Shank, CAT40, #2 MT, Nose 1.75 In (C40-02MT1)
- PARLEC Tool Holder, Screw, Holder (2315-01)
- PARLEC End Mill Holder, CAT40, Bore Dia 0.5000 In (22917-4.63)
- PARLEC Modular Shank, CAT40, #3 MT, Nose 1.75 In (C40-03MT2)
- TECHNIKS End Mill Holder, CAT50, 25mm Bore Dia. (22993)
- Parlec End Mill Holders