Shop All Arbors
Parlec
Tool Holder, Mill, 2.687 Projec
Mfr # C40-75SM200
Zoro # G2792855
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mill
- Taper Size CV40
- Projection 2 in
- Coolant Fed Non-Coolant Through
- Pilot Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Taper Size | CV40 |
Pilot Dia. | 3/4 in |
Nose Dia. (In.) | 0.750 |
Overall Length (In.) | 5-3/8 |
Pilot Length | 0.6800 in |
Details
Item | Shell Mill Holder |
Type | Mill |
Projection | 2 in |
Coolant Fed | Non-Coolant Through |
Nose | 0.750" |
Shank | CAT 40 |
Projection Gage Line to Nose End (In.) | 2.687 |
Features | 56 to 50 HRC for Long Service Life, ParSymmetry Design for High-Speed Operation, Shiny Taper with Black Oxide Finish for the Best Combination of Accuracy and Durability |
Runout | Less Than or Equal to 0.0002 in |
Shank Type - Machining | Taper |
Material - Machining | High Speed Steel |
Description
Shell Mill Holder, Taper Size CV40, Pilot Dia. 3/4 in, Pilot Length 0.6800 in, Projection 2 in, Coolant Fed Non-Coolant Through, Material - Machining High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ignition Wrench, 13/64 x 15/64, 15/60 Deg (J3210)
- WIHA Pozidriv(R) #2 Round (31315)
- BON TOOL Bon 84-588 Pick Mattock, 5 Lb (84-588)
- MILWAUKEE TOOL 5/16 in. x 4 in. x 6 in. SHOCKWAVE Impact Duty Carbide Multi-Material Drill Bit (48-20-8888)
- PARLEC Shell Mill Holder, CAT50, Pilot Dia .75 In (C50-75SM3)
- PARLEC Shell Mill Holder, BT40, Pilot Dia .75 In (B40-75SM2)
- PARLEC Shell Mill Holder, CAT40, Pilot Dia .75 In (C40-75SM2)
- PARLEC Shell Mill Holder, CAT40, Pilot Dia 1.5 In (C40-15SM2)
- PARLEC Shell Mill Holder, CAT40, Pilot Dia .75 In (C40-75SM4)
- PARLEC Stub Arbor, CAT 40, Style 2, 2.120 In. (C40-15SA400)
- CLESCO 1/4" Hole Nut Type Arbor 1/4 X 2-1/2 W/Stampflat Washer (W-22SP)
- Parlec Arbors