Shop All Toolholder Accessories
Parlec
Taper Type Tightening Fixture, 50
Mfr # TF50
Zoro # G2108041
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Flats
- For Use With Holding and Protecting Shank When Changing Collets
- Type 50
- Length 5.5"
- Head Dia. 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parlec
- MFR # TF50
- Zoro # G2108041
- Country of Origin United States
- Category Toolholder Accessories
Dimensions
Length | 5.5" |
Head Dia. | 4 1/4 in |
Base Length | 5 1/2 in |
Details
Item | Tool Holder Tightening Fixture |
Style | Flats |
For Use With | Holding and Protecting Shank When Changing Collets |
Type | 50 |
Description
Tool Holder Tightening Fixture, Includes -, Head Dia. 4 1/4 in, Base Length 5 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Type-250-VT Vortex Point Mechanic Length Drill Bit With 3-Flats On The Shank, 21/64 Diameter, 3PK (22743)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #26 (C18079)
- MARSON Nosepiece, 5/32 In (39130)
- MILWAUKEE TOOL 1/8" Thunderbolt Black Oxide Drill Bit (48-89-2714)
- PARLEC Collet Chuck, 0.020-0.393, ER16, 0.75 In (ER16-750-550)
- PARLEC Ret Knob, ANSI/ISO, 5/8-11, 45 Deg, w/Hole (40TRK)
- PARLEC Collet Chuck, 0.020-0.275, ER11, 0.75 In (ER11-750-6H)
- PARLEC Retention Knob, MAS-BT, M12X1.75, 45 Deg (3003TRK)
- PARLEC Retention Knob, ANSI/ISO, 5/8-11, 45 Deg (40NTRK)
- PARLEC Collet Chuck, 0.031-0.250, DA300, 0.5 In (EXT500)
- J.W. WINCO Gn7231-Ni-60-L-Mt Multiple-Joint Hinge (7231-NI-60-L-MT)
- Parlec Toolholder Accessories