Shop All Toolholder Accessories
Parlec
Taper Type Tightening Fixture, 40
Mfr # TF40
Zoro # G2529466
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Hex
- For Use With Holding and Protecting Shank When Changing Collets
- Length 4"
- Type 40
- Head Dia. 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parlec
- MFR # TF40
- Zoro # G2529466
- Country of Origin United States
- Category Toolholder Accessories
Dimensions
Length | 4" |
Head Dia. | 2 1/2 in |
Base Length | 4 in |
Details
Item | Tool Holder Tightening Fixture |
Style | Hex |
For Use With | Holding and Protecting Shank When Changing Collets |
Type | 40 |
Description
Tool Holder Tightening Fixture, Includes -, Head Dia. 2 1/2 in, Base Length 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Multi, Purpose Crimping Tool (300-035)
- WARNER 6" H.D. Paint & Wall Scraper, 24" Steel Handle with Threaded Soft Grip (11221)
- KLEIN TOOLS 5/16-Inch Magnetic Nut Driver, 9-Inch Shank (S106M)
- MITUTOYO Electronic Digital Indicator, ID-U (575-123)
- PARLEC Collet Wrench, Pin Spanner, ER25 (25ERNW)
- PARLEC Collet Chuck, 0.031-0.562, DA100, 1 In (EXT100)
- PARLEC Collet Chuck, 0.020-0.393, ER16, 0.75 In (ER16-750-550)
- PARLEC Retention Knob, ANSI/ISO, 5/8-11, 45 Deg (40NTRK)
- PARLEC Collet Chuck, 0.031-0.391, DA200, 0.75 In (EXT750)
- PARLEC Retention Knob, DIN, 5/8-11, 75 Deg (4010TRK)
- J.W. WINCO Oil Level Sight Glass Plastic (TLT-G1/2)
- Parlec Toolholder Accessories