Shop All Toolholder Accessories
Parlec
Taper Type Tightening Fixture, 30, 3.5 L
Mfr # TF30
Zoro # G1829335
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Hex
- For Use With Holding and Protecting Shank When Changing Collets
- Length 3.5"
- Type 30
- Base Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parlec
- MFR # TF30
- Zoro # G1829335
- Country of Origin United States
- Category Toolholder Accessories
Dimensions
Length | 3.5" |
Base Length | 3 1/2 in |
Head Dia. | 2 1/2 in |
Details
Item | Tool Holder Tightening Fixture |
Style | Hex |
For Use With | Holding and Protecting Shank When Changing Collets |
Type | 30 |
Description
Tool Holder Tightening Fixture, Includes -, Head Dia. 2 1/2 in, Base Length 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Combination Wrench, 4.5mm (7 4,5)
- ECLIPSE ENTERPRISES Eclipse 902-205 - 1000V Insulated Heavy Duty Side Cutter - 7-3/4" (902-205)
- MILWAUKEE TOOL Multi-Bit Screwdriver, Chrome, 9 pcs (48-22-2913)
- ZORO SELECT Construction Reamer, 11/16 In., 6-3/8 L (13H822)
- PARLEC Collet Chuck, 0.020-0.393, ER16, 0.75 In (ER16-750-550)
- PARLEC Retention Knob, DIN, 5/8-11, 75 Deg, w/Hole (4008TRKC)
- PARLEC Retention Knob, MAS-BT, M12X1.75, 60 Deg (3004TRK)
- PARLEC Collet Wrench, Pin Spanner, ER25 (25ERNW)
- PARLEC Retention Knob, DIN, 5/8-11, 75 Deg (4010TRK)
- PARLEC Collet Chuck, 0.020-0.275, ER11, 0.75 In (ER11-750-6H)
- SCHUNK Soft Top Jaw Set, 2.56 in. H, PK3 (0164113)
- Parlec Toolholder Accessories