Shop All Toolholder Accessories
Parlec
Tap, Numertab, 770 Series, CAT50 Shank
Mfr # C50-77TA4C
Zoro # G2792785
product price: $857.99
/ea
Free Shipping & Returns
$857.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CAT50 Spindles
- Taper Size CAT50
- Type Numertap
- Range #0 to 1-5/8"HT, 1/16" to 1-1/4"PT
- Shank CAT50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parlec
- MFR # C50-77TA4C
- Zoro # G2792785
- Country of Origin United States
- Category Toolholder Accessories
Dimensions
Taper Size | CAT50 |
Outside Dia. | 2.31" |
Bolt Size | 1" to 8" |
Mounting Size | CAT50 |
Body Dia. | 2.3100 in |
Details
Item | Tapping Head |
For Use With | CAT50 Spindles |
Type | Numertap |
Range | #0 to 1-5/8"HT, 1/16" to 1-1/4"PT |
Shank | CAT50 |
Series | Numertap 770 |
Projection Gage Line to Nose End (In.) | 4.04" |
Material - Machining | High Speed Steel |
For Machine Type | CNC |
Max. Tap Capacity | 1-1/4 in Pipe, 1-5/8 in, M36 |
Shank Type - Machining | Taper |
Min. Tap Capacity | #6, 1/16 in Pipe, M3.5 |
Features | Adjustable Compression Stroke Ensures Accurate Depth Control, Free-Floating Tension Stroke Ensures Thread Size and Quality, Radial Float Improves Thread Quality and Tap Life, Short Projection Maximizes Workpiece Size |
Coolant Fed | Coolant Through |
Clockwise Compression | 0 to 1/4 in |
Description
Tapping Head, Numertap 770, Min. Tap Capacity #6, 1/16 in Pipe, M3.5, Max. Tap Capacity 1-1/4 in Pipe, 1-5/8 in, M36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Combo Wrench Set, MET, 12 Point, 18 pcs. (958)
- JOHNSON LEVEL & TOOL I-BEAM LEVEL ALUMINUM48"" (1234-4800)
- EAGLE TAPTEK CUTTING TOOLS 1-7/8-8 CARBON HEX RETHREAD DIE (CHD-18750-8-I)
- ROTHENBERGER Cutter Wheel for 2Se/50R/4Se (04510)
- PARLEC Retention Knob, MAS-BT, M12X1.75, 60 Deg (3004TRK)
- PARLEC Taper Type Tightening Fixture, 30, 3.5 L (TF30)
- PARLEC Collet Wrench, Pin Spanner, ER25 (25ERNW)
- PARLEC Retention Knob, DIN, 5/8-11, 75 Deg, w/Hole (4008TRKC)
- PARLEC Collet Chuck, 0.020-0.275, ER11, 0.75 In (ER11-750-6H)
- PARLEC Collet Chuck, 0.031-0.562, DA100, 1 In (EXT100)
- GS TOOLING 38 Machine Tool Arbor Spacer For 114 Stub Arbors (534588)
- Parlec Toolholder Accessories