Shop All Collet Chucks
Parlec
Tap Adapter, 9/16in
Mfr # 7716-3-056
Zoro # G2792557
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 770
- Tap Size 9/16 in
- Type Positive Drive
- Range 9/16"
- Tap Shank Dia. 0.4290 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parlec
- MFR # 7716-3-056
- Zoro # G2792557
- Country of Origin United States
- Category Collet Chucks
Dimensions
Tap Size | 9/16 in |
Tap Shank Dia. | 0.4290 in |
Tap Square Size | 0.3220 in |
Details
Item | Tapping Adapter |
Series | 770 |
Type | Positive Drive |
Range | 9/16" |
Compatible with Product Type | NUMERTAP 770 Attachment |
Description
Tapping Adapter, Tap Shank Dia. 0.4290 in, Tap Size 9/16 in, Tap Square Size 0.3220 in, Compatible with Product Type NUMERTAP 770 Attachment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Feeler Gauge, 0.0015 In, 12 In L (J0015L)
- CHICAGO-LATROBE Jobber Length Drill Bit, Drill Bit Size 15/32 in, List Num 550, Drill Point Angle 135 Deg, Cobalt (46630)
- DYNABRADE Offset Disc Sander 2In Dia. 7 Degree (52400)
- CRAFTSMAN Sockets, 3/8" Drive T45 Torx Bit Socket, Torx 3/8" Drive (CMMT42666)
- PARLEC Collet Chuck, CAT40, DA180, Proj 3.380 In (C40-18DC3)
- PARLEC Collet Chuck, CAT40, ER25, Proj 4.000 In (C40-25ERF400)
- PARLEC Collet Chuck, BT40, ER32, Proj 4.000 In (B40-32ERF400)
- PARLEC Tap Adapter, 5/8in (7711CG-062)
- PARLEC Collet Chuck, BT40, DA180, Proj 3.000 In (B40-18DC3)
- PARLEC Collet Chuck, CAT40, ER16, Proj 4.000 In (C40-16ERF400)
- GS TOOLING 1/4" TG100 Tap Collets (334967)
- Parlec Collets, Chucks & Accessories