Shop All Collet Chucks
Parlec
Tap Adapter, 7/8in
Mfr # 7711CG-087
Zoro # G2792581
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 700
- Tap Size 7/8 in
- Type Positive Drive
- Range 7/8"
- Compatible with Product Type NUMERTAP 700 Attachment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parlec
- MFR # 7711CG-087
- Zoro # G2792581
- Country of Origin United States
- Category Collet Chucks
Dimensions
Tap Size | 7/8 in |
Tap Shank Dia. | 0.6970 in |
Tap Square Size | 0.5230 in |
Details
Item | Tapping Adapter |
Series | 700 |
Type | Positive Drive |
Range | 7/8" |
Compatible with Product Type | NUMERTAP 700 Attachment |
Description
Tapping Adapter, Tap Shank Dia. 0.6970 in, Tap Size 7/8 in, Tap Square Size 0.5230 in, Compatible with Product Type NUMERTAP 700 Attachment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS WaveDrive Pro 10 mm Combination Wrench for Regular and Rounded Bolts (CP11750-M10XT)
- STARRETT Band Saw Blade, 9 ft. 6 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-09-06)
- FOWLER 2" White Premium Dial Indicator with Certificate of Calibration (525201200)
- MILWAUKEE TOOL SHOCKWAVE 2" Impact T20 Power Bits (15 Pack) (48-32-5012)
- PARLEC Collet Chuck, BT40, ER32, Proj 4.000 In (B40-32ERF400)
- PARLEC Collet Chuck, CAT40, DA180, Proj 3.380 In (C40-18DC3)
- PARLEC Collet Chuck, BT40,100PG, Proj 3.000 In (B40-10SC3)
- PARLEC Tap Adapter, 5/8in (7711CG-062)
- PARLEC Collet Chuck, CAT40, ER25, Proj 4.000 In (C40-25ERF400)
- PARLEC Collet Chuck, CAT40, DA180, Proj 2.950 In (C40-18DC2)
- HHIP ER-40 CAT40 V-Flange Spring Collet Chuck Set (3900-4042)
- Parlec Collet Chucks