Shop All Collet Chucks
Parlec
Tap Adapter, 3/4in
Mfr # 7711C-075
Zoro # G2792618
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 700
- Tap Size 3/4 in
- Type Positive Drive
- Range 3/4"
- Tap Shank Dia. 0.4420 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parlec
- MFR # 7711C-075
- Zoro # G2792618
- Country of Origin United States
- Category Collet Chucks
Dimensions
Tap Size | 3/4 in |
Tap Shank Dia. | 0.4420 in |
Details
Item | Tapping Adapter |
Series | 700 |
Type | Positive Drive |
Range | 3/4" |
Coolant Fed | Coolant Through |
Compatible with Product Type | NUMERTAP 700 Attachment |
Description
Tapping Adapter, Tap Shank Dia. 0.4420 in, Tap Size 3/4 in, Compatible with Product Type NUMERTAP 700 Attachment, Coolant Fed Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARMEX Thread Mill Toolholder, SR 1500 M30, 152.40mm L, - Insert Shape (SR 1500 M30)
- WRIGHT TOOL 1/2" Drive 45 Geared Teeth Ratchet, Knurled Grip, 1/2" Drive, 10-1/4" (4426)
- SKIL Circular Saw, 120V, 8.6 lb., Soft Grip (SPT67WL-01)
- BOSCH Carbon Brush Set (2610024768)
- PARLEC Collet Chuck, CAT40, ER25, Proj 4.000 In (C40-25ERF400)
- PARLEC Collet Chuck, CAT40, ER20, Proj 8.000 In (C40-20ERF800)
- PARLEC Collet Chuck, BT30, ER20, Proj 2.360 In (B30-20ERF236)
- PARLEC Tap Adapter, 5/8in (7711CG-062)
- PARLEC COLLET CHUCK TORQUE OTHER WRENCH (EROS20NW)
- PARLEC Collet Chuck, BT40, ER32, Proj 4.000 In (B40-32ERF400)
- HHIP Square ER-32 Collet Block (3900-5124)
- Parlec Collet Chucks