Shop All Collet Chucks
Parlec
Tap Adapter, 1/2in
Mfr # 7717CG-6-050
Zoro # G2792548
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 770
- Tap Size 1/2 in
- Type Positive Drive
- Range 1/2"
- Compatible with Product Type NUMERTAP 770 Attachment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parlec
- MFR # 7717CG-6-050
- Zoro # G2792548
- Country of Origin United States
- Category Collet Chucks
Dimensions
Tap Size | 1/2 in |
Tap Shank Dia. | 0.6870 in |
Tap Square Size | 0.5150 in |
Details
Item | Tapping Adapter |
Series | 770 |
Type | Positive Drive |
Range | 1/2" |
Compatible with Product Type | NUMERTAP 770 Attachment |
Description
Tapping Adapter, Tap Shank Dia. 0.6870 in, Tap Size 1/2 in, Tap Square Size 0.5150 in, Compatible with Product Type NUMERTAP 770 Attachment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Press Guard, Telescoping Guard, 1 3/4 in to 3 in Quill Dia Range (29DY67)
- CAPRI TOOLS 24mm Angle Open End Wrench, 30Deg and 60Deg Angles, Metric (CP11924)
- MILWAUKEE TOOL 1-1/16 in. HOLE DOZER with Carbide Teeth Hole Saw (49-56-0807)
- HHIP 48 X 36 X 6 Grade A Granite Surface Plate (4401-4836)
- PARLEC Collet Chuck, CAT40, ER25, Proj 4.000 In (C40-25ERF400)
- PARLEC Collet Chuck, CAT40, ER20, Proj 8.000 In (C40-20ERF800)
- PARLEC Collet Chuck, CAT40, DA180, Proj 2.950 In (C40-18DC2)
- PARLEC Collet Chuck, BT40, ER32, Proj 4.000 In (B40-32ERF400)
- PARLEC COLLET CHUCK TORQUE OTHER WRENCH (EROS20NW)
- PARLEC Collet Chuck, BT30, ER20, Proj 2.360 In (B30-20ERF236)
- GS TOOLING ER32 3/16 (0.1875) AA Ultra Precision Collet (336859)
- Parlec Collet Chucks