Shop All Collet Chucks
Parlec
Tap Adapter, 1/2in, 100Series
Mfr # 10-050
Zoro # G2792627
Free Shipping & Returns
$76.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 100
- Tap Size 1/2 in
- Type Positive Drive
- Range 1/2"
- Compatible with Product Type 200 & 300 Attachment, NUMERTAP 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parlec
- MFR # 10-050
- Zoro # G2792627
- Country of Origin Germany
- Category Collet Chucks
Dimensions
Tap Size | 1/2 in |
Details
Item | Tapping Adapter |
Series | 100 |
Type | Positive Drive |
Range | 1/2" |
Compatible with Product Type | 200 & 300 Attachment, NUMERTAP 100 |
Description
Tapping Adapter, Tap Size 1/2 in, Compatible with Product Type 200 & 300 Attachment, NUMERTAP 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=5/16-18X20, D1= 40, External Thread, Steel, Black Plastic, Cap Black (K0155.4A31X20)
- DENT FIX EQUIPMENT SPOT WELD DRILL BIT TITANIUM 8.0mm (DF1680T)
- KODIAK CUTTING TOOLS 7/16-20 Die Hex Rethreading Carbon Steel (5471114)
- PALMGREN Compound Milling Table, 18" (9649181)
- PARLEC Collet Chuck, CAT40, ER20, Proj 8.000 In (C40-20ERF800)
- PARLEC Tap Adapter, 5/8in (7711CG-062)
- PARLEC Collet Chuck, CAT40, ER16, Proj 4.000 In (C40-16ERF400)
- PARLEC Collet Chuck, CAT40, DA180, Proj 2.950 In (C40-18DC2)
- PARLEC Collet Chuck, BT40,100PG, Proj 3.000 In (B40-10SC3)
- PARLEC Tap Adapter, 3/8in (7716-037)
- METABO KYLS. CHK. 1/16"-3/8" 801-1/10 (636322000)
- Parlec Collet Chucks