Shop All Arbors
Parlec
Stub Arbor, CAT 50, Style 2, 2.120 In.
Mfr # C50-15SA600
Zoro # G7187135
product price: $373.99
/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spindle End Style 2
- Overall Length 10 in
- Series CAT 50
- Chuck End 2.120"
- For Use With Tool Holders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 10 in |
Taper Size | CAT50 |
Chuck End Size | 2-1/8 in |
Spindle End Size | Style 2 |
Arbor Dia. | 1-1/2 in |
Stem Length | 10 in |
Details
Spindle End | Style 2 |
Series | CAT 50 |
Chuck End | 2.120" |
Item | Milling Cutter Arbor |
For Use With | Tool Holders |
Projection | 6 in |
Shank Type - Machining | Taper |
Type | Stub |
Material - Machining | High Speed Steel |
Finish - Machining | Black Oxide |
Features | 56 to 60 HRC, Arbor Shaft T.I.R. Less Than or Equal to 0.0002 in, Par Symmetry Design for High-Speed Operation |
Description
Milling Cutter Arbor, Arbor Dia. 1-1/2 in, Taper Size CAT50, Shank Type - Machining Taper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Portable Band Saw Blade, High Performance Universal, Series: 1216, 32-7/8 in L, 1/2 in W, 0.02 in Th (ZWEP321216MC)
- WERA Screwdriver T15 Round (05028008001)
- JAMESON Tri-Hole Fiber Optic Cable Strippers (32-FS-375)
- BOSCH Glass and Tile Bit Set, 1/8-5/16, 4 Pc (GT2000)
- PARLEC Shell Mill Holder, CAT50, Pilot Dia .75 In (C50-75SM3)
- PARLEC Shell Mill Holder, CAT50, Pilot Dia .75 In (C50-75SM1)
- PARLEC Stub Arbor, CAT 40, Style 2, 1.750 In. (C40-10SA400)
- PARLEC Shell Mill Holder, BT40, Pilot Dia .75 In (B40-75SM2)
- PARLEC Shell Mill Holder, CAT40, Pilot Dia 1.0 In (C40-10SM2)
- PARLEC Shell Mill Holder, CAT40, Pilot Dia 1.5 In (C40-15SM2)
- CLESCO 1/4" Hole Nut Type Arbor 1/4 X 2-1/2 W/Stampflat Washer (W-22SP)
- Parlec Arbors