Shop All Tool Belts & Pouches
Parlec
Stub Arbor, CAT 50, Style 2, 1.750 In.
Mfr # C50-12SA600
Zoro # G7160851
product price: $460.99
/ea
Free Shipping & Returns
$460.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 56 to 60 HRC, Arbor Shaft T.I.R. Less Than or Equal to 0.0002 in, Par Symmetry Design for High-Speed Operation
- Chuck End 1.750"
- Series CAT 50
- Spindle End Style 2
- Overall Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parlec
- MFR # C50-12SA600
- Zoro # G7160851
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Overall Length | 10 in |
Arbor Dia. | 1-1/4 in |
Chuck End Size | 1-3/4 in |
Taper Size | CAT50 |
Stem Length | 10 in |
Spindle End Size | Style 2 |
Details
Item | Milling Cutter Arbor |
Features | 56 to 60 HRC, Arbor Shaft T.I.R. Less Than or Equal to 0.0002 in, Par Symmetry Design for High-Speed Operation |
Chuck End | 1.750" |
Series | CAT 50 |
Spindle End | Style 2 |
Type | Stub |
For Use With | Tool Holders |
Material - Machining | High Speed Steel |
Projection | 6 in |
Finish - Machining | Black Oxide |
Shank Type - Machining | Taper |
Description
Milling Cutter Arbor, Arbor Dia. 1-1/4 in, Taper Size CAT50, Shank Type - Machining Taper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive, SAE 1-1/2" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4948CF)
- MAYHEW Pilot Punch, Black, 6mm Tip, 7/16 x5-1/2 in (25023)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 17099 (17099)
- LINK #6 HSS Se .140x11/32 Drill 5/16x1-3/4 Body 1/4x5/8 Shank Tin Coat (55-TN-190)
- PARLEC Stub Arbor, CAT 40, Style 1, 1.560 In. (C40-10SA4)
- DICKIES Canvas Apron, 2 Pocket, Gray/Tan, Heavy Duty Rip-Resistant Canvas, 2 Pockets (57024)
- 3M DBI-SALA Tool Pouch, Pen Holder, Yellow, Polyethylene (1500031)
- DICKIES 2.5" Padded Work Belt with Quick Release Buckle (57055)
- MCGUIRE NICHOLAS Quad Tool Organizer (804-Q)
- KLEIN TOOLS Gray/Black/Orange, Polyester, 13 Pockets (BC502S)
- KRAFT TOOL Adjustable 32" to 46" Web Pistol Belt (WL052)
- Parlec Tool Belts & Pouches