Shop All Tool Belts & Pouches
Parlec
Stub Arbor, CAT 50, Style 2, 1.500 In.
Mfr # C50-10SA500
Zoro # G7065405
product price: $342.99
/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 56 to 60 HRC, Arbor Shaft T.I.R. Less Than or Equal to 0.0002 in, Par Symmetry Design for High-Speed Operation
- Overall Length 9 in
- Series CAT 50
- Spindle End Style 2
- Chuck End 1.500"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parlec
- MFR # C50-10SA500
- Zoro # G7065405
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Overall Length | 9 in |
Arbor Dia. | 1 in |
Chuck End Size | 1-1/2 in |
Taper Size | CAT50 |
Spindle End Size | Style 2 |
Stem Length | 9 in |
Details
Item | Milling Cutter Arbor |
Features | 56 to 60 HRC, Arbor Shaft T.I.R. Less Than or Equal to 0.0002 in, Par Symmetry Design for High-Speed Operation |
Series | CAT 50 |
Spindle End | Style 2 |
Chuck End | 1.500" |
Type | Stub |
For Use With | Tool Holders |
Shank Type - Machining | Taper |
Finish - Machining | Black Oxide |
Material - Machining | High Speed Steel |
Projection | 5 in |
Description
Milling Cutter Arbor, Arbor Dia. 1 in, Taper Size CAT50, Shank Type - Machining Taper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Plug, 2 (1074000)
- WRIGHT TOOL 1" Drive Impact Adaptor (8902)
- SANDS LEVEL & TOOL CO Rapid Square w/Manual, 7 (SLRS45)
- IRWIN Tap Carded 6X32Nc (8018)
- PARLEC Stub Arbor, CAT 40, Style 1, 1.560 In. (C40-10SA4)
- CLC WORK GEAR Tool Suspenders, Suspenders, Yellow, Polyester (14110)
- KLEIN TOOLS Tool Belt, Tool Belt, Black, Leather (5202M)
- KLEIN TOOLS Black Ballistic Nylon Tool Belt, 26 Pockets, 55427 (55427)
- ESTWING Pouch, 7 Pocket Leather Contractor's Tool Pouch, Leather (94748)
- 1791 EVERYDAY CARRY Leather Pocket Tool Organizer for Multitool, Pen / Pen Light, Cash / Cards for Pocket Carry (WEB-PK-ORG-BLK-A)
- TOUGHBUILT Pro Carpenter Suspension Rig (TB-302-6)
- Parlec Tool Belts & Pouches