Shop All Tool Belts & Pouches
Parlec
Stub Arbor, CAT 50, Style 1, 2.750 In.
Mfr # C50-20SA6
Zoro # G6580411
Free Shipping & Returns
$720.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 56 to 60 HRC, Arbor Shaft T.I.R. Less Than or Equal to 0.0002 in, Par Symmetry Design for High-Speed Operation
- Series CAT 50
- Overall Length 10 in
- Spindle End Style 1
- Chuck End 2.750"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parlec
- MFR # C50-20SA6
- Zoro # G6580411
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Overall Length | 10 in |
Arbor Dia. | 2 in |
Chuck End Size | 2-3/4 in |
Stem Length | 10 in |
Spindle End Size | Style 1 |
Taper Size | CAT50 |
Details
Item | Milling Cutter Arbor |
Features | 56 to 60 HRC, Arbor Shaft T.I.R. Less Than or Equal to 0.0002 in, Par Symmetry Design for High-Speed Operation |
Series | CAT 50 |
Spindle End | Style 1 |
Chuck End | 2.750" |
Type | Stub |
For Use With | Tool Holders |
Material - Machining | High Speed Steel |
Shank Type - Machining | Taper |
Projection | 6 in |
Finish - Machining | Black Oxide |
Description
Milling Cutter Arbor, Arbor Dia. 2 in, Taper Size CAT50, Shank Type - Machining Taper
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Internal Plastic Pipe Cutter, 1-1/4 in Or Larger Diameter Single Pack (RP77171)
- CAPRI TOOLS 1/4 in Drive Long 6 mm Hex Bit Socket (3-0607)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.011 (111101100)
- IGAGING IP67 Micron Digital Display Caliper, 0-12"/0-300mm - 100-800-BM12 (100-800-BM12)
- PARLEC Stub Arbor, CAT 40, Style 1, 1.560 In. (C40-10SA4)
- ARSENAL BY ERGODYNE Pouch, Topped Bolt Bag Tool Pouch, Gray (13426)
- DICKIES 5-Pocket Single Side Tool Pouch / Work Apron (57049)
- ALLEGRO INDUSTRIES Tool Suspenders, Suspender, Black (7123-02)
- FASTCAP Tool Pouch, Tool Holster, Black, Plastic, 0 Pockets (SPEEDCLIP)
- KLEIN TOOLS Bull Pin with Tether Hole, 1-5/16-Inch, Stainless (3259TTS)
- OCCIDENTAL LEATHER Occidental Leather 5590 Lg Commercial Electrician'S Set (5590 LG)
- Parlec Tool Belts & Pouches