Shop All Arbors
Parlec
Stub Arbor, CAT 50, Style 1, 2.000 In.
Mfr # C50-15SA6
Zoro # G7187031
Free Shipping & Returns
$587.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 in
- Series CAT 50
- Spindle End Style 1
- Chuck End 2.000"
- Shank Type - Machining Taper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 10 in |
Spindle End Size | Style 1 |
Chuck End Size | 2 in |
Taper Size | CAT50 |
Stem Length | 10 in |
Arbor Dia. | 1-1/2 in |
Details
Item | Milling Cutter Arbor |
Series | CAT 50 |
Spindle End | Style 1 |
Chuck End | 2.000" |
Shank Type - Machining | Taper |
Features | 56 to 60 HRC, Arbor Shaft T.I.R. Less Than or Equal to 0.0002 in, Par Symmetry Design for High-Speed Operation |
Finish - Machining | Black Oxide |
Projection | 6 in |
Material - Machining | High Speed Steel |
For Use With | Tool Holders |
Type | Stub |
Description
Milling Cutter Arbor, Arbor Dia. 1-1/2 in, Taper Size CAT50, Shank Type - Machining Taper
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Rasp Wood Half Rd 8In W/Hdl (JL-F013)
- KOMELON 25 ft. Tape Measure, 1" Blade (7125IE)
- ACDELCO 1/2" Angle Digital Torque Wrench, 5 to 99 ft-lbs ARM317-4A (ARM317-4A)
- DRILL AMERICA NO.1 Drift Key for 1MT (DWDDRIFTS1)
- PARLEC Shell Mill Holder, CAT50, Pilot Dia .75 In (C50-75SM3)
- PARLEC Shell Mill Holder, CAT40, Pilot Dia 1.5 In (C40-15SM2)
- PARLEC Stub Arbor, BT 40, Style 2, 1.750 In. (B40-10SA400)
- PARLEC Shell Mill Holder, CAT40, Pilot Dia .75 In (C40-75SM2)
- PARLEC Shell Mill Holder, CAT50, Pilot Dia .75 In (C50-75SM1)
- PARLEC Shell Mill Holder, CAT40, Pilot Dia 1.0 In (C40-10SM2)
- STM JT6 MT2 Drill Chuck Arbor (326906)
- Parlec Arbors