Shop All Tool Belts & Pouches
Parlec
Stub Arbor, CAT 50, Style 1, 2.000 In.
Mfr # C50-15SA4
Zoro # G6546766
product price: $507.99
/ea
Free Shipping & Returns
$507.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 56 to 60 HRC, Arbor Shaft T.I.R. Less Than or Equal to 0.0002 in, Par Symmetry Design for High-Speed Operation
- Overall Length 8 in
- Series CAT 50
- Spindle End Style 1
- Chuck End 2.000"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parlec
- MFR # C50-15SA4
- Zoro # G6546766
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Overall Length | 8 in |
Arbor Dia. | 1-1/2 in |
Spindle End Size | Style 1 |
Stem Length | 8 in |
Chuck End Size | 2 in |
Taper Size | CAT50 |
Details
Item | Milling Cutter Arbor |
Features | 56 to 60 HRC, Arbor Shaft T.I.R. Less Than or Equal to 0.0002 in, Par Symmetry Design for High-Speed Operation |
Series | CAT 50 |
Spindle End | Style 1 |
Chuck End | 2.000" |
Type | Stub |
For Use With | Tool Holders |
Finish - Machining | Black Oxide |
Material - Machining | High Speed Steel |
Shank Type - Machining | Taper |
Projection | 4 in |
Description
Milling Cutter Arbor, Arbor Dia. 1-1/2 in, Taper Size CAT50, Shank Type - Machining Taper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Port Tool, 2.813" L, 0.250" dia., Bright (C46910)
- RIDGID Link Chain (41055)
- REED RC8-30 OUTBOARD ROLLER 93220 (RC8-30OR)
- SK HAND TOOLS Breaker Bar, 30" 1/2" Drive Flex Breaker (41656)
- PARLEC Stub Arbor, CAT 40, Style 1, 1.560 In. (C40-10SA4)
- TEKTON Red Polyester 6-19 mm, Red, Polyester (OTP21206)
- TOUGHBUILT Compact Drill Holster (TB-CT-20-S)
- TOOLPRO Steel Loop Hammer Holder (TP00439)
- SITEPRO Paint Can Holder W/ Pockets and Belt Loop (21-PC50P)
- TEKTON Pouch, 15-Tool 12-Point Ratcheting Combination Wrench Pouch 1/4-1 in., Black (OTP21107)
- DICKIES 2-Pocket Canvas Apron (57078)
- Parlec Tool Belts & Pouches