Shop All Arbors
Parlec
Stub Arbor, CAT 50, Style 1, 1.880 In.
Mfr # C50-12SA6
Zoro # G6859684
product price: $488.99
/ea
Free Shipping & Returns
$488.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CAT 50
- Chuck End 1.880"
- Spindle End Style 1
- Overall Length 10 in
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 10 in |
Taper Size | CAT50 |
Stem Length | 10 in |
Spindle End Size | Style 1 |
Chuck End Size | 1-7/8 in |
Arbor Dia. | 1-1/4 in |
Details
Series | CAT 50 |
Chuck End | 1.880" |
Item | Milling Cutter Arbor |
Spindle End | Style 1 |
Material - Machining | High Speed Steel |
Type | Stub |
Features | 56 to 60 HRC, Arbor Shaft T.I.R. Less Than or Equal to 0.0002 in, Par Symmetry Design for High-Speed Operation |
Finish - Machining | Black Oxide |
For Use With | Tool Holders |
Shank Type - Machining | Taper |
Projection | 6 in |
Description
Milling Cutter Arbor, Arbor Dia. 1-1/4 in, Taper Size CAT50, Shank Type - Machining Taper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL, 1 1/4, 4-8 TPI, 2.5 Cut, TiAlN (SPTM745LA)
- SWANSON TOOL 48" Adjustable Aluminum Drywall Square (AD124)
- RIDGID Drain Cleaning Cable, 5/16 In. x 50 ft. (C-21)
- PRO-GRADE TOOLS Socket, 3/8"Dr., 6Pt. Deep, 1/2" Impact (13323)
- PARLEC Shell Mill Holder, CAT40, Pilot Dia 1.0 In (C40-10SM2)
- PARLEC Shell Mill Holder, CAT50, Pilot Dia .75 In (C50-75SM3)
- PARLEC Stub Arbor, CAT 40, Style 2, 1.750 In. (C40-10SA400)
- PARLEC Stub Arbor, BT 40, Style 2, 1.750 In. (B40-10SA400)
- PARLEC Shell Mill Holder, CAT50, Pilot Dia .75 In (C50-75SM1)
- PARLEC Shell Mill Holder, CAT40, Pilot Dia .75 In (C40-75SM2)
- DRILL AMERICA 3/4" Straight Shank #2 Jacobs Taper Chuck Arbor (DEWA4202)
- Parlec Arbors