Shop All Arbors
Parlec
Stub Arbor, CAT 50, Style 1, 1.880 In.
Mfr # C50-12SA4
Zoro # G7209124
Free Shipping & Returns
$460.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chuck End 1.880"
- Overall Length 8 in
- Series CAT 50
- Spindle End Style 1
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 8 in |
Stem Length | 8 in |
Spindle End Size | Style 1 |
Arbor Dia. | 1-1/4 in |
Taper Size | CAT50 |
Chuck End Size | 1-7/8 in |
Details
Chuck End | 1.880" |
Series | CAT 50 |
Spindle End | Style 1 |
Item | Milling Cutter Arbor |
Material - Machining | High Speed Steel |
Finish - Machining | Black Oxide |
Projection | 4 in |
Features | 56 to 60 HRC, Arbor Shaft T.I.R. Less Than or Equal to 0.0002 in, Par Symmetry Design for High-Speed Operation |
Type | Stub |
For Use With | Tool Holders |
Shank Type - Machining | Taper |
Description
Milling Cutter Arbor, Arbor Dia. 1-1/4 in, Taper Size CAT50, Shank Type - Machining Taper
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Drive Socket Universal Joint, 1 pcs, Chrome (42-04-9102)
- WESTWARD 3/8" Drive Socket Bit Set, Metric, 8 pcs (54TM66)
- SUNEX Impact Socket Extension, 36", 1/2" Drive (SUN2536)
- WESTWARD Spring Clamp, Steel, 4-1/4 in Overall L (806EP9)
- PARLEC Shell Mill Holder, CAT40, Pilot Dia .75 In (C40-75SM2)
- PARLEC Shell Mill Holder, CAT50, Pilot Dia .75 In (C50-75SM1)
- PARLEC Stub Arbor, CAT 40, Style 2, 2.120 In. (C40-15SA400)
- PARLEC Shell Mill Holder, CAT50, Pilot Dia .75 In (C50-75SM3)
- PARLEC Shell Mill Holder, CAT40, Pilot Dia .75 In (C40-75SM4)
- PARLEC Shell Mill Holder, CAT40, Pilot Dia 1.0 In (C40-10SM2)
- HOUGEN Replacment pilots for 11012 Arbor (11084)
- Parlec Arbors