Shop All Tool Belts & Pouches
Parlec
Stub Arbor, CAT 50, Style 1, 1.560 In.
Mfr # C50-10SA6
Zoro # G6633514
product price: $427.99
/ea
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 56 to 60 HRC, Arbor Shaft T.I.R. Less Than or Equal to 0.0002 in, Par Symmetry Design for High-Speed Operation
- Overall Length 10 in
- Spindle End Style 1
- Chuck End 1.560"
- Series CAT 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parlec
- MFR # C50-10SA6
- Zoro # G6633514
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Overall Length | 10 in |
Chuck End Size | 9/16 in |
Stem Length | 10 in |
Taper Size | CAT50 |
Arbor Dia. | 1 in |
Spindle End Size | Style 1 |
Details
Item | Milling Cutter Arbor |
Features | 56 to 60 HRC, Arbor Shaft T.I.R. Less Than or Equal to 0.0002 in, Par Symmetry Design for High-Speed Operation |
Spindle End | Style 1 |
Chuck End | 1.560" |
Series | CAT 50 |
Type | Stub |
For Use With | Tool Holders |
Finish - Machining | Black Oxide |
Material - Machining | High Speed Steel |
Shank Type - Machining | Taper |
Projection | 6 in |
Description
Milling Cutter Arbor, Arbor Dia. 1 in, Taper Size CAT50, Shank Type - Machining Taper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120232)
- KLEIN TOOLS Nut Driver, 5/8-Inch, 4-Inch Hollow Shaft (630-5/8)
- MILWAUKEE TOOL 2 PC Offset Aviation Snip Set (48-22-4523)
- ZORO SELECT Left Hand Insert, 3/4-16, PK2 (83132LH)
- PARLEC Stub Arbor, CAT 40, Style 1, 1.560 In. (C40-10SA4)
- DICKIES 4-Pocket Tool and Cell Phone Pouch (57059)
- SOUTHWIRE Electricians, Shoulder Pouch (58738740)
- GATORBACK Professional Carpenter's Triple Tool Belt Combo - 3XL 50" - 55" (B145-3XL)
- GATORBACK Professional Carpenter's Tool Belt Combo - Extra-Large 40" - 44" (B140-XL)
- 1791 EVERYDAY CARRY Tool Organizer for L/XL Multitool, Flashlight with Small Flex & Action-Snap Belt Attachment (WEB-HD-AS-SF-BLK-A)
- 5.11 Tool Belt, Buckle Belt, Sandstone, Ribbed Weave Nylon Webbing (Belt), Aluminum Anodized (Buckle) (59510)
- Parlec Tool Belts & Pouches