Shop All Tool Belts & Pouches
Parlec
Stub Arbor, CAT 50, Style 1, 1.560 In.
Mfr # C50-10SA4
Zoro # G6500706
product price: $402.99
/ea
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 56 to 60 HRC, Arbor Shaft T.I.R. Less Than or Equal to 0.0002 in, Par Symmetry Design for High-Speed Operation
- Overall Length 8 in
- Spindle End Style 1
- Chuck End 1.560"
- Series CAT 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parlec
- MFR # C50-10SA4
- Zoro # G6500706
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Overall Length | 8 in |
Chuck End Size | 9/16 in |
Arbor Dia. | 1 in |
Stem Length | 8 in |
Spindle End Size | Style 1 |
Taper Size | CAT40 |
Details
Item | Milling Cutter Arbor |
Features | 56 to 60 HRC, Arbor Shaft T.I.R. Less Than or Equal to 0.0002 in, Par Symmetry Design for High-Speed Operation |
Spindle End | Style 1 |
Chuck End | 1.560" |
Series | CAT 50 |
Type | Stub |
For Use With | Tool Holders |
Shank Type - Machining | Taper |
Finish - Machining | Black Oxide |
Projection | 4 in |
Material - Machining | High Speed Steel |
Description
Milling Cutter Arbor, Arbor Dia. 1 in, Taper Size CAT40, Shank Type - Machining Taper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Universal Gland Nut Wrench (7463)
- WESTWARD Bucket Bag, Natural, Canvas, 0 Pockets (53JW39)
- CRESCENT JOBOX Heavy-Duty Chest, Brown, 60 in W x 24 in D x 30-3/4 in H (2-655990)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute Corner Radius 37 Degree Helix End Mill (E5G97967)
- PARLEC Stub Arbor, CAT 40, Style 1, 1.560 In. (C40-10SA4)
- WILLIAMS Roll Up Tool Bag, Tool Pouch, 14-Pocket 14-1/2 "WX8"H, 14 Pockets (R-20A)
- THE MAGNET SOURCE MAGNETIC POUCH 1 PC (08142)
- WILLIAMS Roll Up Tool Bag, Tool Pouch, 10-Pocket 26-1/2, 10 Pockets (R-11A)
- TOUGHBUILT Belt, Black/Orange, Polyester (TB-CT-111-CP-1C)
- TOUGHBUILT Pouch, Black, Polyester (TB-CT-02-2BES)
- KLEIN TOOLS Tool Pouch, Scissors Holder Tunnel Loop Medium, 1 Pockets (5100M)
- Parlec Tool Belts & Pouches