Shop All Arbors
Parlec
Stub Arbor, CAT 40, Style 2, 1.750 In.
Mfr # C40-12SA400
Zoro # G6857654
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6.6900 in
- Series CAT 40
- Chuck End 1.750"
- Spindle End Style 2
- Taper Size CAT40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 6.6900 in |
Taper Size | CAT40 |
Spindle End Size | Style 2 |
Chuck End Size | 1-3/4 in |
Stem Length | 6.6900 in |
Arbor Dia. | 1-1/4 in |
Details
Series | CAT 40 |
Item | Milling Cutter Arbor |
Chuck End | 1.750" |
Spindle End | Style 2 |
Features | 56 to 60 HRC, Arbor Shaft T.I.R. Less Than or Equal to 0.0002 in, Par Symmetry Design for High-Speed Operation |
For Use With | Tool Holders |
Material - Machining | High Speed Steel |
Shank Type - Machining | Taper |
Projection | 4 in |
Type | Stub |
Finish - Machining | Black Oxide |
Description
Milling Cutter Arbor, Arbor Dia. 1-1/4 in, Taper Size CAT40, Shank Type - Machining Taper
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TN TiN 3/16x3/8x1/2x2-3/8 (C32577)
- DRILL AMERICA 1/4"-18 NPS 1-1/2" OD HSS Round Adjustable Pipe Die (DWTH112-14NPS)
- WERA Torsion Bit, Metric, 1/4", Hex, 1.2mm, 1" (05056176001)
- LENOX Band Saw Blade, 11 ft. 6" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Classic Series (79647CLB113505)
- PARLEC Shell Mill Holder, CAT40, Pilot Dia 1.0 In (C40-10SM2)
- PARLEC Shell Mill Holder, CAT40, Pilot Dia .75 In (C40-75SM4)
- PARLEC Stub Arbor, CAT 40, Style 2, 1.750 In. (C40-10SA400)
- PARLEC Stub Arbor, CAT 40, Style 2, 2.120 In. (C40-15SA400)
- PARLEC Stub Arbor, BT 40, Style 2, 1.750 In. (B40-10SA400)
- PARLEC Shell Mill Holder, BT40, Pilot Dia .75 In (B40-75SM2)
- STM JT6 MT2 Drill Chuck Arbor (326906)
- Parlec Arbors