Shop All Tool Belts & Pouches
Parlec
Stub Arbor, CAT 40, Style 1, 1.880 In.
Mfr # C40-12SA4
Zoro # G7072712
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 56 to 60 HRC, Arbor Shaft T.I.R. Less Than or Equal to 0.0002 in, Par Symmetry Design for High-Speed Operation
- Overall Length 6.6900 in
- Chuck End 1.880"
- Spindle End Style 1
- Series CAT 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parlec
- MFR # C40-12SA4
- Zoro # G7072712
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Overall Length | 6.6900 in |
Taper Size | CAT40 |
Spindle End Size | Style 1 |
Chuck End Size | 1-7/8 in |
Arbor Dia. | 1-1/4 in |
Stem Length | 6.6900 in |
Details
Item | Milling Cutter Arbor |
Features | 56 to 60 HRC, Arbor Shaft T.I.R. Less Than or Equal to 0.0002 in, Par Symmetry Design for High-Speed Operation |
Chuck End | 1.880" |
Spindle End | Style 1 |
Series | CAT 40 |
Type | Stub |
For Use With | Tool Holders |
Finish - Machining | Black Oxide |
Shank Type - Machining | Taper |
Material - Machining | High Speed Steel |
Projection | 4 in |
Description
Milling Cutter Arbor, Arbor Dia. 1-1/4 in, Taper Size CAT40, Shank Type - Machining Taper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Sliding T 3/8" Drive Sliding T - 7 (3443)
- PROTO 3/8 in Drive, 10mm 12 pt Metric Socket, 12 Points (J5273AM)
- PORTER-CABLE 20V MAX* Cordless Variable Speed Oscillating Tool (Tool Only) with 11 pc. Accessory Set (PCC710B)
- IRWIN Insert Bit, Power, Dbl End, Hex Shank, PK6 (IWAF32DEMIX6)
- PARLEC Stub Arbor, CAT 40, Style 1, 1.560 In. (C40-10SA4)
- CHUMS Tool Pouch, Roll, Top Pouch, Black, Black (54308)
- KLEIN TOOLS Tool Pouch, Erection Wrench Holder, natural, Leather (5460)
- KLEIN TOOLS Tool Pouch, Water-Repellant Canvas Pouch - Snap, 10 oz. Canvas, 1 Pockets (5179S)
- GATORBACK Professional Electrician's Tool Belt Combo - Small 26" - 30" (B240-S)
- DICKIES 16-Pocket Bib Apron with Quick Release Buckle (57081)
- 1791 EVERYDAY CARRY Tool Organizer for L/XL Multitool, Knife, Flashlight with Large Flex & Action-Snap Belt Attachment (WEB-HD-AS-LF-BUR-A)
- Parlec Tool Belts & Pouches