Shop All Tool Belts & Pouches
Parlec
Stub Arbor, CAT 40, Style 1, 1.560 In.
Mfr # C40-10SA4
Zoro # G7227306
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 56 to 60 HRC, Arbor Shaft T.I.R. Less Than or Equal to 0.0002 in, Par Symmetry Design for High-Speed Operation
- Chuck End 1.560"
- Overall Length 6.6900 in
- Spindle End Style 1
- Series CAT 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parlec
- MFR # C40-10SA4
- Zoro # G7227306
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Overall Length | 6.6900 in |
Spindle End Size | Style 1 |
Chuck End Size | 9/16 in |
Stem Length | 6.6900 in |
Taper Size | CAT40 |
Arbor Dia. | 1 in |
Details
Item | Milling Cutter Arbor |
Features | 56 to 60 HRC, Arbor Shaft T.I.R. Less Than or Equal to 0.0002 in, Par Symmetry Design for High-Speed Operation |
Chuck End | 1.560" |
Spindle End | Style 1 |
Series | CAT 40 |
Type | Stub |
For Use With | Tool Holders |
Projection | 4 in |
Material - Machining | High Speed Steel |
Shank Type - Machining | Taper |
Finish - Machining | Black Oxide |
Description
Milling Cutter Arbor, Arbor Dia. 1 in, Taper Size CAT40, Shank Type - Machining Taper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN253-38-5/16X18-9.5-55 Tapered Bumper Natural Rubber-Threaded Stud (253-38-5/16X18-9.5-55)
- KODIAK CUTTING TOOLS M12X1.25 High Speed Steel Standard Hand Tap Metric (5511132)
- KIPP Indexing Plunger, Short, Size: 3, D1= 5/8-11, D=8, Style C, Lockout Type WO Locknut, Pin Hardened (K0631.7308A6)
- GREY PNEUMATIC SKT #5 SPLINE X 1-1/2" X 13/16" SQUARE I (GP5223C)
- 1791 EVERYDAY CARRY Leather Sheath for L/XL Multitool & Easy-Slide Belt Attachment (WEB-HD-ES-SL-BLK-A)
- KLEIN TOOLS Tool Suspenders, Nylon-Web Suspenders, Polypropylene Webbing (Front), Elastic Webbing (Back) (60210B)
- KLEIN TOOLS Tool Pouch, Tool Holster, Tan, Leather, 0 Pockets (5459T)
- SITEGEAR Bon 7-Pouch Pro Framer Set - Medium (41-200)
- OCCIDENTAL LEATHER Occidental Leather 5590 Sm Commercial Electrician'S Set (5590 SM)
- 3M DBI-SALA Tool Pouch, Pouch, Black, Polyester (1500127)
- TEKTON 7-Tool Long Flex 12-Point Ratcheting Box End Wrench Holder Red (OWP23207)
- Parlec Tool Belts & Pouches