Shop All Collets
Parlec
Standard Collet Set, 3/8 in. to 1 in.
Mfr # 100PG-S041
Zoro # G2792870
Free Shipping & Returns
$1,251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER
- Capacity 1/64"
- Size/Range 3/8" to 1"
- Number of Pieces 41
- Max. Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size/Range | 3/8" to 1" |
Max. Size | 1 in |
Head Dia. | 1.3790 in |
Overall Length | 2-3/8 in |
Min. Size | 3/8 in |
Details
Item | Collet Set |
Collet Series | ER |
Capacity | 1/64" |
Number of Pieces | 41 |
TIR Max. | 0.0005 in |
Collet Type | PG100 |
Number of Slots | 6 |
Face Shape | Round |
Description
Collet Set, ER, Face Shape Round, Max. Size 1 in, Overall Length 2-3/8 in, Collet Type PG100, Head Dia. 1.3790 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Rocker Switch, SPST, 20A, 125VAC, On/Off (GSW-45)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 7/8-14UNF (C65621)
- PROTO 9 Piece Metric L-Shape Hex Key Set, J4996 (J4996)
- SUPERCUT 131.5-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (477337)
- PARLEC Collet, ER32, 9/16 (ER32-0562)
- PARLEC Collet, ER20, 1/4 (ER20-0250)
- PARLEC Collet, ER16, 1/16 (ER16-0062)
- PARLEC Collet, ER32, 1/2 (ER32-0500)
- PARLEC Collet, ER32, 7/16 (ER32-0437)
- PARLEC Collet, ER32, 3/8 (ER32-0375)
- TECHNIKS Spring Collet, ER20, 03.5mm (04220-03.5)
- Parlec Collets, Chucks & Accessories