Shop All Arbors
Parlec
Shell Mill Holder, CAT50, Pilot Dia .75 In
Mfr # C50-75SM5
Zoro # G0540775
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size CV50
- For Use With C50B-75SM5 Flange Coolant
- Projection 5-1/2 in
- Coolant Fed Non-Coolant Through
- Pilot Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Taper Size | CV50 |
Pilot Dia. | 3/4 in |
Body Dia. | 1.75" |
Pilot Length | 0.6800 in |
Lock Screw Thread Size | 3/8"-24 |
Details
Item | Shell Mill Holder |
For Use With | C50B-75SM5 Flange Coolant |
Projection | 5-1/2 in |
Coolant Fed | Non-Coolant Through |
Runout | Less Than or Equal to 0.0002 in |
Shank Type - Machining | Taper |
Features | 56 to 50 HRC for Long Service Life, ParSymmetry Design for High-Speed Operation, Shiny Taper with Black Oxide Finish for the Best Combination of Accuracy and Durability |
Material - Machining | High Speed Steel |
Description
Shell Mill Holder, Taper Size CV50, Pilot Dia. 3/4 in, Pilot Length 0.6800 in, Projection 5-1/2 in, Lock Screw Thread Size 3/8 In.-24, Coolant Fed Non-Coolant Through, Material - Machining High Speed Steel, For Use With C50B-75SM5 Flange Coolant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Double Compression Bit, 1/2" dia. (77-217)
- ONSRUD Routing End Mill, Up Spiral O, 3/8, 3/4, 3 (63-625)
- K-TOOL INTERNATIONAL 1/2" Drive, 27mm Metric Socket, 6 Points (KTI-28227)
- MILWAUKEE TOOL Steel QUIK-LOK Clamp Kit (14-46-1011)
- PARLEC Shell Mill Holder, CAT50, Pilot Dia .75 In (C50-75SM1)
- PARLEC Shell Mill Holder, CAT40, Pilot Dia 1.0 In (C40-10SM2)
- PARLEC Shell Mill Holder, CAT40, Pilot Dia .75 In (C40-75SM2)
- PARLEC Shell Mill Holder, CAT40, Pilot Dia 1.5 In (C40-15SM2)
- PARLEC Stub Arbor, CAT 40, Style 2, 2.120 In. (C40-15SA400)
- PARLEC Shell Mill Holder, CAT50, Pilot Dia .75 In (C50-75SM3)
- HOUGEN Arbor to Use Annular Cutters in a Drill Chuck (11016)
- Parlec Arbors