Shop All Arbors
Parlec
Shell Mill Holder, CAT50, Pilot Dia .75 In
Mfr # C50-75SM3
Zoro # G2524575
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With C50B-75SM3 Flange Coolant
- Taper Size CV50
- Projection 3-1/2 in
- Coolant Fed Non-Coolant Through
- Pilot Length 0.6800 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Taper Size | CV50 |
Pilot Length | 0.6800 in |
Lock Screw Thread Size | 3/8"-24 |
Pilot Dia. | 3/4 in |
Body Dia. | 1.75" |
Details
Item | Shell Mill Holder |
For Use With | C50B-75SM3 Flange Coolant |
Projection | 3-1/2 in |
Coolant Fed | Non-Coolant Through |
Shank Type - Machining | Taper |
Features | 56 to 50 HRC for Long Service Life, ParSymmetry Design for High-Speed Operation, Shiny Taper with Black Oxide Finish for the Best Combination of Accuracy and Durability |
Runout | Less Than or Equal to 0.0002 in |
Material - Machining | High Speed Steel |
Description
Shell Mill Holder, Taper Size CV50, Pilot Dia. 3/4 in, Pilot Length 0.6800 in, Projection 3-1/2 in, Lock Screw Thread Size 3/8 In.-24, Coolant Fed Non-Coolant Through, Material - Machining High Speed Steel, For Use With C50B-75SM3 Flange Coolant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug, 3 (16714)
- AMERICAN HAMMER Sledge Hammer, 6 lb., 12 In, Aluminum (AM6LNAG)
- INSIZE Dial Test Indicator Holder (6293-7)
- STANLEY Folding Pocket Chisel, 1 In. x 8-1/2 In. (FMHT16145)
- PARLEC Shell Mill Holder, CAT40, Pilot Dia 1.0 In (C40-10SM2)
- PARLEC Shell Mill Holder, CAT50, Pilot Dia .75 In (C50-75SM1)
- PARLEC Shell Mill Holder, CAT40, Pilot Dia .75 In (C40-75SM4)
- PARLEC Shell Mill Holder, BT30, Pilot Dia .75 In (B30-75SM118)
- PARLEC Stub Arbor, CAT 40, Style 2, 2.120 In. (C40-15SA400)
- PARLEC Shell Mill Holder, CAT40, Pilot Dia 1.5 In (C40-15SM2)
- WIDIA Shell Mill Holders, 1.750" L (VSM22U300Z06S100XP22)
- Parlec Arbors