Shop All Arbors
Parlec
Shell Mill Holder, CAT50, Pilot Dia 2.5 In
Mfr # C50-25SM4
Zoro # G1531241
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size CAT50
- Projection 1.5 in
- Coolant Fed Non-Coolant Through
- Lock Screw Thread Size 1"-14
- Pilot Dia. 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Taper Size | CAT50 |
Lock Screw Thread Size | 1"-14 |
Pilot Dia. | 2-1/2 in |
Pilot Length | 1.12 in |
Body Dia. | 4.88" |
Pilot Diameter | 2.5 in |
Body Diameter | 4.88 in |
Lock Screw Size | 1 in |
Description
Shell Mill Holder, Taper Size CAT50, Pilot Dia. 2.50 In., Projection 4.00 In., Pilot Length 1.12 In., Body Dia. 4.88 In., Lock Screw Thread Size 1-14
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap Plug, 2 Flutes (1211400)
- VEGA Impact Socket, 1/2 Sq Dr 9/16 12pt (39163-D)
- JOHNSON LEVEL & TOOL 72 Magnet ALU Level (3872)
- DEWALT 15 Amp 10 in. Electric Single-Bevel Compound Miter Saw (DWS713)
- PARLEC Shell Mill Holder, CAT40, Pilot Dia 1.0 In (C40-10SM2)
- PARLEC Shell Mill Holder, CAT50, Pilot Dia .75 In (C50-75SM1)
- PARLEC Shell Mill Holder, CAT50, Pilot Dia .75 In (C50-75SM3)
- PARLEC Stub Arbor, BT 40, Style 2, 1.750 In. (B40-10SA400)
- PARLEC Shell Mill Holder, CAT40, Pilot Dia 1.5 In (C40-15SM2)
- PARLEC Stub Arbor, CAT 40, Style 2, 1.750 In. (C40-10SA400)
- METABO MT 2 B16 TAPERED ARBOR (635115000)
- Parlec Arbors