Shop All Arbors
Parlec
Shell Mill Holder, CAT50, Pilot Dia 2.0 In
Mfr # C50-20SM4
Zoro # G2114314
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Taper Size CV50
- Projection 4 in
- Coolant Fed Non-Coolant Through
- Pilot Length 0.9400 in
- Pilot Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Taper Size | CV50 |
Pilot Length | 0.9400 in |
Pilot Dia. | 2 in |
Body Dia. | 4.88" |
Lock Screw Thread Size | 1"-14 |
Details
Item | Shell Mill Holder |
Projection | 4 in |
Coolant Fed | Non-Coolant Through |
Runout | Less Than or Equal to 0.0002 in |
Shank Type - Machining | Taper |
Material - Machining | High Speed Steel |
Features | 56 to 50 HRC for Long Service Life, ParSymmetry Design for High-Speed Operation, Shiny Taper with Black Oxide Finish for the Best Combination of Accuracy and Durability |
Description
Shell Mill Holder, Taper Size CV50, Pilot Dia. 2 in, Pilot Length 0.9400 in, Projection 4 in, Lock Screw Thread Size 1 In.-14, Coolant Fed Non-Coolant Through, Material - Machining High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE TOOL US Switch Bit Shank Kit, 1/4in.Dia.x51in.L (ET25051)
- IGAGING IP54 Digital Welding Angle Gauge, 0-1.25"/0-32mm Range - 100-777 (100-777)
- PROTO Anti-Vibe® Ball Pein Hammer - 48 oz. (J1348AVP)
- KNIPEX 5 in 78 Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (78 03 125 ESD)
- PARLEC Shell Mill Holder, CAT50, Pilot Dia .75 In (C50-75SM3)
- PARLEC Shell Mill Holder, CAT40, Pilot Dia 1.0 In (C40-10SM2)
- PARLEC Stub Arbor, CAT 40, Style 2, 1.750 In. (C40-10SA400)
- PARLEC Shell Mill Holder, CAT40, Pilot Dia 1.5 In (C40-15SM2)
- PARLEC Stub Arbor, CAT 40, Style 2, 2.120 In. (C40-15SA400)
- PARLEC Shell Mill Holder, CAT50, Pilot Dia .75 In (C50-75SM1)
- TOOLMEX Slitting or Slotting Saw Arbor, Fits 1/2, 5/8, 3/4, 7/8, 1 Hole, R8 Shank, Import (8-560-1005)
- Parlec Arbors