Shop All Arbors
Parlec
Shell Mill Holder, CAT50, Pilot Dia 2.0 In
Mfr # C50-20SM2
Zoro # G2584434
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size CV50
- For Use With C50B-20SM2 Flange Coolant
- Projection 2-13/32 in
- Coolant Fed Non-Coolant Through
- Body Dia. 4.88"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Taper Size | CV50 |
Body Dia. | 4.88" |
Pilot Length | 0.9400 in |
Pilot Dia. | 2 in |
Lock Screw Thread Size | 1"-14 |
Details
Item | Shell Mill Holder |
For Use With | C50B-20SM2 Flange Coolant |
Projection | 2-13/32 in |
Coolant Fed | Non-Coolant Through |
Material - Machining | High Speed Steel |
Features | 56 to 50 HRC for Long Service Life, ParSymmetry Design for High-Speed Operation, Shiny Taper with Black Oxide Finish for the Best Combination of Accuracy and Durability |
Runout | Less Than or Equal to 0.0002 in |
Shank Type - Machining | Taper |
Description
Shell Mill Holder, Taper Size CV50, Pilot Dia. 2 in, Pilot Length 0.9400 in, Projection 2-13/32 in, Lock Screw Thread Size 1 In.-14, Coolant Fed Non-Coolant Through, Material - Machining High Speed Steel, For Use With C50B-20SM2 Flange Coolant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Hex Socket Bit Metric 8 mm Tip, 6 3/32 in L (J4990-8MXL)
- DEWALT Chop Saw Blade, 14" dia., 1" A (DWTDW8003)
- PELICAN Olive Drab Green Protective Case, 22"L x 13.8"W x 9"D (1510NF)
- DYNABRADE Dynorbital-Spirit Air Random Orbital Sander, 0.25HP, 5 In. (59008)
- PARLEC Shell Mill Holder, CAT40, Pilot Dia .75 In (C40-75SM2)
- PARLEC Shell Mill Holder, CAT40, Pilot Dia .75 In (C40-75SM4)
- PARLEC Shell Mill Holder, CAT50, Pilot Dia .75 In (C50-75SM3)
- PARLEC Stub Arbor, BT 40, Style 2, 1.750 In. (B40-10SA400)
- PARLEC Shell Mill Holder, CAT40, Pilot Dia 1.0 In (C40-10SM2)
- PARLEC Shell Mill Holder, CAT40, Pilot Dia 1.5 In (C40-15SM2)
- JACOBS AO803 Arbor Bridgeport Taper/3JT (7340DN)
- Parlec Arbors