Shop All Arbors
Parlec
Shell Mill Holder, CAT50, Pilot Di 1.50 In
Mfr # C50-15SM6
Zoro # G1685406
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size CV50
- Projection 6 in
- Coolant Fed Non-Coolant Through
- Pilot Length 0.9400 in
- Pilot Dia. 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Taper Size | CV50 |
Pilot Length | 0.9400 in |
Pilot Dia. | 1-1/2 in |
Lock Screw Thread Size | 3/4"-16 |
Body Dia. | 3.75" |
Details
Item | Shell Mill Holder |
Projection | 6 in |
Coolant Fed | Non-Coolant Through |
Material - Machining | High Speed Steel |
Runout | Less Than or Equal to 0.0002 in |
Features | 56 to 50 HRC for Long Service Life, ParSymmetry Design for High-Speed Operation, Shiny Taper with Black Oxide Finish for the Best Combination of Accuracy and Durability |
Shank Type - Machining | Taper |
Description
Shell Mill Holder, Taper Size CV50, Pilot Dia. 1-1/2 in, Pilot Length 0.9400 in, Projection 6 in, Lock Screw Thread Size 3/4 In.-16, Coolant Fed Non-Coolant Through, Material - Machining High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3/32 (36230)
- MAKITA Makita 419250-0 F/R Change Lever (419250-0)
- TOUGHBUILT 24" Wall Organizer (TB-53)
- BOSCH Cordless Hammer Drill, 3/8" Chuck, 12V (GSB12V-300B22)
- PARLEC Shell Mill Holder, CAT50, Pilot Dia .75 In (C50-75SM3)
- PARLEC Shell Mill Holder, CAT40, Pilot Dia .75 In (C40-75SM4)
- PARLEC Shell Mill Holder, CAT50, Pilot Dia .75 In (C50-75SM1)
- PARLEC Stub Arbor, CAT 40, Style 2, 1.750 In. (C40-10SA400)
- PARLEC Stub Arbor, CAT 40, Style 2, 2.120 In. (C40-15SA400)
- PARLEC Shell Mill Holder, CAT40, Pilot Dia 1.5 In (C40-15SM2)
- AMPG Shell End Mill Arbor Screw, 5/8-18 (Z1503)
- Parlec Arbors