Shop All Arbors
Parlec
Shell Mill Holder, CAT50, Pilot Di 1.50 In
Mfr # C50-15SM2
Zoro # G0395857
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size CV50
- For Use With C50B-15SM2 Flange Coolant
- Projection 2-13/32 in
- Coolant Fed Non-Coolant Through
- Body Dia. 3.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Taper Size | CV50 |
Body Dia. | 3.75" |
Pilot Dia. | 1-1/2 in |
Pilot Length | 0.9400 in |
Lock Screw Thread Size | 3/4"-16 |
Details
Item | Shell Mill Holder |
For Use With | C50B-15SM2 Flange Coolant |
Projection | 2-13/32 in |
Coolant Fed | Non-Coolant Through |
Runout | Less Than or Equal to 0.0002 in |
Shank Type - Machining | Taper |
Material - Machining | High Speed Steel |
Features | 56 to 50 HRC for Long Service Life, ParSymmetry Design for High-Speed Operation, Shiny Taper with Black Oxide Finish for the Best Combination of Accuracy and Durability |
Description
Shell Mill Holder, Taper Size CV50, Pilot Dia. 1-1/2 in, Pilot Length 0.9400 in, Projection 2-13/32 in, Lock Screw Thread Size 3/4 In.-16, Coolant Fed Non-Coolant Through, Material - Machining High Speed Steel, For Use With C50B-15SM2 Flange Coolant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/4" Dr, 5/16" Size, SAE Hex Bit Socket, 6 Pts, Overall Length: 1-1/2" (MA-10A)
- OSG Carbide End Mill, 5/16in dia, 1-1/2in Cut (484-3127)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2993701)
- ZORO SELECT Straight Flute Hand Tap, Taper 4 Flutes (20496)
- PARLEC Stub Arbor, CAT 40, Style 2, 1.750 In. (C40-10SA400)
- PARLEC Shell Mill Holder, CAT40, Pilot Dia 1.0 In (C40-10SM2)
- PARLEC Shell Mill Holder, CAT40, Pilot Dia .75 In (C40-75SM4)
- PARLEC Shell Mill Holder, CAT40, Pilot Dia 1.5 In (C40-15SM2)
- PARLEC Stub Arbor, CAT 40, Style 2, 2.120 In. (C40-15SA400)
- PARLEC Shell Mill Holder, BT40, Pilot Dia .75 In (B40-75SM2)
- JACOBS AO302 Arbor 3MT/2JT (7314N)
- Parlec Arbors