Shop All Arbors
Parlec
Shell Mill Holder, CAT50, Pilot Di 1.25 In
Mfr # C50-12SM3
Zoro # G2083347
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size CAT50
- Projection 3.5 in
- Coolant Fed Non-Coolant Through
- Body Dia. 2.75"
- Pilot Length 0.68 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Taper Size | CAT50 |
Body Dia. | 2.75" |
Pilot Length | 0.68 in |
Pilot Dia. | 1-1/4 in |
Lock Screw Thread Size | 5/8"-18 |
Pilot Diameter | 1.25 in |
Lock Screw Size | 5/8 in |
Body Diameter | 2.75 in |
Description
Shell Mill Holder, Taper Size CAT50, Pilot Dia. 1.25 In., Projection 3.50 In., Pilot Length 0.68 In., Body Dia. 2.75 In., Lock Screw Thread Size 5/8-18
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Adjustable Cushion Inline Air Screwdriver, Push to Start (1RPNC1)
- COUNCIL TOOL Axe Handle, Wood, 36 In, For 150 (70-011)
- PIP Heavy Split Gloves, Leather, L, PK12 (IC5DP/L)
- KLEIN TOOLS Angled Rebar Hickey, Bends #6 Rebar (64311)
- PARLEC Shell Mill Holder, BT40, Pilot Dia .75 In (B40-75SM2)
- PARLEC Shell Mill Holder, CAT40, Pilot Dia 1.5 In (C40-15SM2)
- PARLEC Shell Mill Holder, BT40, Pilot Dia 1.00 In (B40-10SM2)
- PARLEC Shell Mill Holder, CAT50, Pilot Dia .75 In (C50-75SM3)
- PARLEC Shell Mill Holder, CAT40, Pilot Dia 1.0 In (C40-10SM2)
- PARLEC Stub Arbor, CAT 40, Style 2, 1.750 In. (C40-10SA400)
- JACOBS AO303 Arbor 3MT/3JT (7315N)
- Parlec Arbors