Shop All Arbors
Parlec
Shell Mill Holder, CAT50, Pilot Di 1.00 In
Mfr # C50-10SM6
Zoro # G3263531
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size CAT50
- Projection 6 in
- Coolant Fed Non-Coolant Through
- Pilot Dia. 1 in
- Lock Screw Thread Size 1/2"-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Taper Size | CAT50 |
Pilot Dia. | 1 in |
Lock Screw Thread Size | 1/2"-20 |
Pilot Length | 0.68 in |
Body Dia. | 2.25" |
Lock Screw Size | 1/2 in |
Pilot Diameter | 1 in |
Body Diameter | 2.25 in |
Description
Shell Mill Holder, Taper Size CAT50, Pilot Dia. 1.00 In., Projection 6.00 In., Pilot Length 0.68 In., Body Dia. 2.25 In., Lock Screw Thread Size 1/2-20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Right Knife (91967-00)
- BESSEY Service Part, MorPads (3100737)
- WESTWARD Key (QCI01001)
- LENOX Hole Saw (LXAH3314)
- PARLEC Shell Mill Holder, CAT40, Pilot Dia 1.0 In (C40-10SM2)
- PARLEC Shell Mill Holder, CAT40, Pilot Dia .75 In (C40-75SM2)
- PARLEC Shell Mill Holder, BT40, Pilot Dia .75 In (B40-75SM2)
- PARLEC Shell Mill Holder, CAT40, Pilot Dia .75 In (C40-75SM4)
- PARLEC Shell Mill Holder, CAT50, Pilot Di 1.50 In (C50-15SM2)
- PARLEC Shell Mill Holder, CAT40, Pilot Dia 1.5 In (C40-15SM2)
- DRILL AMERICA 5MT Taper Shank #4 Jacobs Taper Chuck Arbor (DEWA0504)
- Parlec Arbors