Shop All Arbors
Parlec
Shell Mill Holder, CAT50, Pilot Di 1.00 In
Mfr # C50-10SM4
Zoro # G1436592
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size CV50
- Projection 4 in
- Coolant Fed Non-Coolant Through
- Body Dia. 2.25"
- Pilot Length 0.6800 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Taper Size | CV50 |
Body Dia. | 2.25" |
Pilot Length | 0.6800 in |
Lock Screw Thread Size | 1/2"-20 |
Pilot Dia. | 1 in |
Details
Item | Shell Mill Holder |
Projection | 4 in |
Coolant Fed | Non-Coolant Through |
Features | 56 to 50 HRC for Long Service Life, ParSymmetry Design for High-Speed Operation, Shiny Taper with Black Oxide Finish for the Best Combination of Accuracy and Durability |
Material - Machining | High Speed Steel |
Shank Type - Machining | Taper |
Runout | Less Than or Equal to 0.0002 in |
Description
Shell Mill Holder, Taper Size CV50, Pilot Dia. 1 in, Pilot Length 0.6800 in, Projection 4 in, Lock Screw Thread Size 1/2 In.-20, Coolant Fed Non-Coolant Through, Material - Machining High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Adjustable Hand Reamer Set, HSS, 8 Pcs (4LGU3)
- KO-KEN Wobble-Fix Extension Bar 125mm 1/2 Sq. Drive (4763-125)
- KIPP Thrust Pads DIN 6311 expanded, for DIN 6332 grub screws (K0392.08)
- DEWALT 6" (150mm) High Performance Tuckpoint/Cutting Grinder (DWE46103)
- PARLEC Shell Mill Holder, CAT40, Pilot Dia 1.5 In (C40-15SM2)
- PARLEC Shell Mill Holder, CAT40, Pilot Dia .75 In (C40-75SM2)
- PARLEC Stub Arbor, CAT 40, Style 2, 2.120 In. (C40-15SA400)
- PARLEC Shell Mill Holder, CAT40, Pilot Dia .75 In (C40-75SM4)
- PARLEC Shell Mill Holder, CAT40, Pilot Dia 1.0 In (C40-10SM2)
- PARLEC Stub Arbor, BT 40, Style 2, 1.750 In. (B40-10SA400)
- DEWALT Hole Saw Arbors (DAH9384PBM)
- Parlec Arbors