Shop All Arbors
Parlec
Shell Mill Holder, CAT50, Pilot Di 1.00 In
Mfr # C50-10SM2
Zoro # G1596472
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size CAT50
- For Use With C50B-10SM2 Flange Coolant
- Projection 2 in
- Coolant Fed Non-Coolant Through
- Pilot Length 0.68 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Taper Size | CAT50 |
Pilot Length | 0.68 in |
Pilot Dia. | 1 in |
Body Dia. | 2.25" |
Lock Screw Thread Size | 1/2"-20 |
Body Diameter | 2.25 in |
Lock Screw Size | 1/2 in |
Pilot Diameter | 1 in |
Description
Shell Mill Holder, Taper Size CAT50, Pilot Dia. 1.00 In., Projection 2.00 In., Pilot Length 0.68 In., Body Dia. 2.25 In., Lock Screw Thread Size 1/2-20, For Use With C50B-10SM2 Flange Coolant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Backpack, Black, 1680D Ballistic Polyester Base, 600D Polyester, 5 Pockets (GB5143)
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4300)
- HECK INDUSTRIES Tube and Pipe Notcher, Steel (WFN1)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 3 Flutes (301486)
- PARLEC Shell Mill Holder, CAT40, Pilot Dia 1.0 In (C40-10SM2)
- PARLEC Shell Mill Holder, CAT50, Pilot Di 1.50 In (C50-15SM2)
- PARLEC Shell Mill Holder, BT40, Pilot Dia 1.00 In (B40-10SM2)
- PARLEC Shell Mill Holder, CAT40, Pilot Dia .75 In (C40-75SM2)
- PARLEC Stub Arbor, CAT 40, Style 2, 2.120 In. (C40-15SA400)
- PARLEC Shell Mill Holder, CAT50, Pilot Dia .75 In (C50-75SM1)
- CLESCO W-24 Nut Lock Wheel Adapter (W-24)
- Parlec Arbors